GBB5P - BRZ Grounding Bridge

Arlington

  • $30.45 (Each)
  • $30.45 (Each)

  • $304.45 (Per 10)

  • $3,044.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GBB5P
Manufacturer
Arlington
Manufacturer's Part Number
GBB5P
Description
BRZ Grounding Bridge
Grounding Bridge, 4.575 In Overall Length, Bronze Material, 1.409 In Overall Width, 1.653 In Overall Height, #6 to #2 Awg Conductor Size, 0.69 LB
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997097217 / 00018997097217
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.45 (Each)
Carton
$30.45 (Each)
Standard Packaging
$304.45 (Per 10)
Resources
Images
 
 
GBB5P - Small Image
 
GBB5P - Small Image
 
GBB5P - Large Image
 
GBB5P - Large Image
 
GBB5P - Video
Specifications Sheets
 
 
GBB5P - Specification Sheet
Attachments
 
 
GBB5P - Specification Sheet
Other Links
 
 
GBB5P - Other
 
GBB5P - Other
Features
Conductor Size
#6 to #2 AWG
Material, Color, and Finish
Conductor Material
Bronze (Bridge) / Paintable Plastic (Cover)
Dimensions and Weight
Overall Length
4.575 in
Length
3.461
Size
L(3.461) x W(4.575) x H(1.653)
Descriptions
Product Type
Grounding Bridge
Long Description
Grounding Bridge, 4.575 in Overall Length, Bronze Material, 1.409 in Overall Width, 1.653 in Overall Height, #6 to #2 AWG Conductor Size, 0.69 lb
Features
Provides reliable intersystem bonding between power and communication grounding systems. Comes with a PVC adapter for 1/2” PVC pipe. Cover is UV rated plastic for long outdoor life.
Short Description
Intersystem Grounding Bridges with PVC Adapter
extra long description
ARL GBB5P BRZ GRD BRIDGE W/PVC A
Description
BRZ GROUNDING BRIDGE
Special Features
Meets 2020 NEC Ground Requirements
Additional Information
accessory type
Grounding Bridge
Overall Width
1.409 in
Overall Height
1.653 in
for use with
Instance Phone;Cable TV;Satellite Dish
Standards Met
cULus Listed
package quantity
1 CT;10 PK
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GBB5P
GTIN
00018997097217
UPC
018997097217
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.69 lb
Weight per each
0.69
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of GBB5P.
Jump To:

Similar Items

Similar items are close alternatives to GBB5P, though they may not be 100% alike.

Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, Silver, 3.46...
  • Our Part #: GB5P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GB5P
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($188.47)
GB5P - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.85

Each

QTY:
Each
Add
BRZ GRD BRIDGE WITH PV
  • MFR Part #: GBB50P
  • GTIN: 00018997097255
  • Manufacturer: Arlington
Lower Cost Alternatives

These alternatives to GBB5P are priced for value and offer basic funtionality.

Grounding Bridge, Bronze (Bridge);Paintable Plastic (Cover) Material, Bronze, 0....
  • Our Part #: GBB5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GBB5
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($230.70)
GBB5 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.07

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds