GB5P - Zinc Grounding Bridge

Arlington

  • $18.85 (Each)
  • $18.85 (Each)

  • $188.47 (Per 10)

  • $1,884.70 (Per 100)
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
GB5P
Manufacturer
Arlington
Manufacturer's Part Number
GB5P
Description
Zinc Grounding Bridge
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, Silver, 3.461 In Length, 4.575 In Diameter, 0.575 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997097200 / 00018997097200
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.85 (Each)
Carton
$18.85 (Each)
Standard Packaging
$188.47 (Per 10)
Resources
Images
 
 
GB5P - Small Image
 
GB5P - Large Image
 
GB5P - Large Image
 
GB5P - Video
Attachments
 
 
GB5P - Specification Sheet
Other Links
 
 
GB5P - Other
 
GB5P - Other
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
Zinc (Bridge);Paintable Plastic (Cover)
Material, Color, and Finish
Conductor Material
Zinc (Bridge) / Paintable Plastic (Cover)
Dimensions and Weight
Length
3.461 in
Diameter
4.575 in
Size
L(3.461) x W(4.575) x H(1.653)
Descriptions
Description
ZINC GROUNDING BRIDGE
Product Type
Grounding Bridge
Long Description
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, Silver, 3.461 in Length, 4.575 in Diameter, 0.575 lb/EA
Features
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points;one more than required by 250.94 of the 2014 NEC.
Short Description
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover)comes with pvc adapter for 1/2" pvc pipe.
Special Features
Comes with PVC Adapter
extra long description
ARL GB5P GRD BRIDGE W/PVC ADAPT
Additional Information
for use with
Power and Communication Grounding Systems
Standards Met
cULus Listed;NEC 2014
package quantity
1 PK;10 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GB5P
GTIN
00018997097200
UPC
018997097200
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.575 lb/EA
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Indoor/Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GB5P.
Jump To:

Similar Items

Similar items are close alternatives to GB5P, though they may not be 100% alike.

Grounding Bridge, 4.575 In Overall Length, Bronze Material, 1.409 In Overall Wi...
  • Our Part #: GBB5P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GBB5P
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($304.45) ·
GBB5P - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.45

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to GB5P are priced for value and offer basic funtionality.

Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 In Len...
  • Our Part #: GB5
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GB5
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.70) ·
GB5 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat