FLBC5500 - 5.5" NM RND Floor Box

Arlington

  • $39.74 (Each)
  • $39.74 (Each)

  • $198.71 (Per 5)

  • $3,974.17 (Per 100)

In-Stock: 10 available locally (San Antonio RDC, TX) ( change location)
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
FLBC5500
Manufacturer
Arlington
Manufacturer's Part Number
FLBC5500
Description
5.5" NM RND Floor Box
Heavy-Duty Plastic. 5.5 Inch Non-Metallic Concrete Floor Box With Six Conduit Hubs, Four Plugs, and Multiple Slots For Positioning Two Low Voltage Dividers In The Box.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997211903 / 00018997211903
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.74 (Each)
Carton
$198.71 (Per 5)
Stock Availability
San Antonio RDC
10 (Check another store)
All Stores
98
Resources
Images
 
 
FLBC5500 - Small Image
 
FLBC5500 - Large Image
 
FLBC5500 - Video
Attachments
 
 
FLBC5500 - Specification Sheet
Other Links
 
 
FLBC5500 - Other
 
FLBC5500 - Other
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
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
5.95
Length
7.504
Size
L(7.504) x W(5.795) x H(5.950)
Width
5.795
Descriptions
Description
5.5" NM RND FLOOR BOX
Extra Long Description
ARL FLBC5500 5.5" RND CON FLOOR BOX
Long Description
Heavy-duty plastic. 5.5 inch non-metallic concrete floor box with six conduit hubs, four plugs, and multiple slots for positioning two low voltage dividers in the box.
Product Type
5.5" RND Con Floor Box
Special Features
6 Hubs, Multiple Slots for Low Voltage Dividers
Additional Information
Media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC5500
GTIN
00018997211903
UPC
018997211903
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.85
Carton
5
Uses, Certifications, and Standards
Application
Concrete Floor Box
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat