FBS420S - Steel Fan Box 2" Side Mount

Arlington

  • $21.95 (Each)
  • $21.95 (Each)

  • $548.75 (Per 25)

In-Stock: 14 available locally (Marietta, GA) ( change location)
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
FBS420S
Manufacturer
Arlington
Manufacturer's Part Number
FBS420S
Description
Steel Fan Box 2" Side Mount
Fan Box, Steel, 4.250 In Overall Width, 6.000 In Overall Height, 1.025 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997752024 / 00018997752024
Weight per unit
1.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.95 (Each)
Carton
$548.75 (Per 25)
Stock Availability
Marietta
14 (Check another store)
Atlanta
40
All Stores
78
Resources
Images
 
 
FBS420S - Small Image
 
FBS420S - Large Image
 
FBS420S - Large Image
Attachments
 
 
FBS420S - Specification Sheet
Other Links
 
 
FBS420S - Other
 
FBS420S - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(6.000) x W(4.250) x H(2.500)
Descriptions
Description
STEEL FAN BOX 2" SIDE MOUNT
Extra Long Description
ARL FBS420S CEILING BOX 2" W/BRCKT
Long Description
Fan Box, Steel, 4.250 in Overall Width, 6.000 in Overall Height, 1.025 lb/EA
Product Type
Fan Box
Short Description
2" Fan Box, Steel, 6.000 in (H)
Special Features
Installed NM cable connector, Mud Cover, Multiple
Additional Information
For Use With
Fan and Fixture
Knockouts
Yes
Overall Height
6.000 in
Overall Width
4.250 in
Package Quantity
25 PC per Unit PK;25 PC per Standard PK
Standards Met
ECCN:EAR99 Certifications
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBS420S
GTIN
00018997752024
UPC
018997752024
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Octagonal Joist Mounting Box
Packaging
Weight
1.025 lb/EA
Weight per each
1.025
Carton
25
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
SCREW
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
40 View Store
Marietta
14 View Store

Distribution Centers

Location Stock Available
Springfield
5 View Store
West Wichita
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
3 View Store
Salina
4 View Store
These alternate items can be purchased instead of FBS420S.
Jump To:

Similar Items

Similar items are close alternatives to FBS420S, though they may not be 100% alike.

Cross Referenced

These items are similar to FBS420S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FFS561LDVBNW Appleton Electric n/a
FBS420S Arlington 00018997752024
54171-FAN Garvin Industries 00785592555076
FFS561LDVBNW O-Z Gedney 00687855001330
294 Raco 00050169002940
294-1 Raco 00050169902943

* All prices subject to change.

Begin Live Chat