FBRS415 - Ceiling Box & Brace

Arlington

  • $28.78 (Each)
  • $28.78 (Each)

  • $287.76 (Per 10)

  • $2,877.60 (Per 100)

In-Stock: 68 available locally (Durant, OK) ( change location)
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
FBRS415
Manufacturer
Arlington
Manufacturer's Part Number
FBRS415
Description
Ceiling Box & Brace
Ceiling Box, Steel, 4.000 In Overall Width, 2.674 In Overall Height, 1.775 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997722508 / 00018997722508
Weight per unit
1.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.78 (Each)
Carton
$287.76 (Per 10)
Stock Availability
Durant
68 (Check another store)
Oklahoma City
259
All Stores
3,395
Resources
Images
 
 
FBRS415 - Small Image
 
FBRS415 - Large Image
 
FBRS415 - Large Image
Attachments
 
 
FBRS415 - Specification Sheet
Other Links
 
 
FBRS415 - Other
 
FBRS415 - Other
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
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.658) x W(4.000) x H(24.00)
Descriptions
Description
CEILING BOX & BRACE
Extra Long Description
ARL FBRS415 CEILING BOX and BRACE
Long Description
Ceiling Box, Steel, 4.000 in Overall Width, 2.674 in Overall Height, 1.775 lb/EA
Product Type
Fan Mounting Box
Short Description
Ceiling Box, Steel, 2.674 in (H)
Special Features
Includes Box/Bracket, Screws To Adjust Box Position
Additional Information
For Use With
Fan and Fixture
Includes
Box/Bracket, Screws to Adjust Box Position
Knockouts
Yes
Overall Height
2.674 in
Overall Width
4.000 in
Package Quantity
1 Unit PK;10 Standard PK
Standards Met
ECCN:EAR99 Certifications
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBRS415
GTIN
00018997722508
UPC
018997722508
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Mounting Box
Packaging
Weight
1.775 lb/EA
Weight per each
1.775
Carton
10
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
SCREW
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FBRS415.
Jump To:

Similar Items

Similar items are close alternatives to FBRS415, though they may not be 100% alike.

Cross Referenced

These items are similar to FBRS415 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9364-FRBK/FRBKB Allied Moulded Products n/a
FFS561LNBH Appleton Electric n/a
FBRS415 Arlington 00018997722508
TP315 Eaton Crouse-Hinds 00786189103151
TP372 Eaton Crouse-Hinds 00786189103724
54171-FANBH Garvin Industries 00785592723086
FSB-NBH Orbit Industries 00835243012837
FFS561LNBH O-Z Gedney 00687855001392
55501 Legrand Pass & Seymour 00085129555013
926-1 Raco 00050169092613
925/926 Raco n/a
54151CFB-BHL Thomas & Betts 00785991024203
4-OW-1/2-BH-S Thomas & Betts n/a
MB715H Thomas & Betts n/a
VQH/V304R-18N Unity Manufacturing n/a
01525/01100/01010 Westinghouse n/a

* All prices subject to change.

Begin Live Chat