EMT100 - 1" NM Terminator

Arlington

  • $0.79 (Each)
  • $0.79 (Each)

  • $79.41 (Per 100)

In-Stock: 9 available locally (Lawton, OK) (change location)
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
EMT100
Manufacturer
Arlington
Manufacturer's Part Number
EMT100
Description
1" NM Terminator
Emt Insulating Bushing, 1 In Trade Size, Plastic, White, 1.278 In Width, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122209 / 00018997122209
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$79.41 (Per 100)
Stock Availability
Lawton
9 (Check another store)
Oklahoma City
0
All Stores
1,881
Resources
Images
 
 
EMT100 - Small Image
 
EMT100 - Large Image
 
EMT100 - Large Image
Specifications Sheets
 
 
EMT100 - Specification Sheet
Attachments
 
 
EMT100 - Specification Sheet
Other Links
 
 
EMT100 - Other
 
EMT100 - Other
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
Plastic
connection
Press-On
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.278 in
Height
0.625
Length
1.278
Descriptions
Description
1" NM TERMINATOR
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 1 in Trade Size, Plastic, White, 1.278 in Width, 0.01 lb/EA
Short Description
EMT Insulating Bushing, 1 in, Plastic, White
Special Features
Press Fit Holds Firmly in Place when Pulling Cable
extra long description
ARL EMT100 1" NM BUSHING
Additional Information
Color/Finish
White
for use with
EMT Conduit
Standards Met
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2
package quantity
100 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT100
GTIN
00018997122209
UPC
018997122209
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulating Bushing
Trade Size
Trade Size
1
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
For EMT Conduit
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat