WDX110 - 5-1" 1G Deep Box

Appozgcomm

  • $66.94 (Each)
  • $66.94 (Each)

  • $803.32 (Per 12)

  • $6,694.33 (Per 100)

In-Stock: 2 available locally (Springdale, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
WDX110
Manufacturer
Appozgcomm
Manufacturer's Part Number
WDX110
Description
5-1" 1G Deep Box
Outlet Boxes, One-Gang Weatherproof, Closure Plugs, Ground Screw and Mounting Lugs Included, Material: Aluminum Diecast, Ul Standard: 514A, 2-5/8" Deep, Volume: 25.5", Hub Size: 1", 5 Hubs
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030682 / 00687855030682
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.94 (Each)
Carton
$803.32 (Per 12)
Stock Availability
Springdale
2 (Check another store)
All Stores
2
Resources
Images
 
 
WDX110 - Small Image
 
WDX110 - Large Image
Attachments
 
 
WDX110 - Specification Sheet
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.56 X 2.81
Descriptions
Description
5-1" 1G DEEP BOX
extra long description
EGS WDX110 1 GANG 2-5/8 DEEP 5 1 HU
Product Type
1 Gang 2-5/8 Deep 5 1 Hubs
Special Features
1 Gang, Hub Size 1 IN, 2-5/8 IN deep, With Closure Plugs, Ground Screw And Mounting Lugs
Long Description
Outlet Boxes, One-Gang Weatherproof, Closure plugs, ground screw and mounting lugs included, Material: aluminum diecast, UL Standard: 514A, 2-5/8" deep, Volume: 25.5", Hub Size: 1", 5 Hubs
Additional Information
Knockouts
5
number of outlet
5
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WDX110
GTIN
00687855030682
UPC
687855030682
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Outlet Boxes
Packaging
Weight per each
1
Carton
12
Uses, Certifications, and Standards
standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A
Total availability: 2

Location search:

Greater Springdale Area

Location Stock Available
Springdale
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WDX110.
Jump To:

Cross Referenced

These items are similar to WDX110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WDX110 Appleton Electric 00687855030682
5387-0 Raco 00050169538708
WDM110 Appleton Electric 00687855030620
30589 Mulberry 00095327305891
1DB100-3 Orbit Industries 00835243005723
WPBD43 Legrand Pass & Seymour 00785007116021
IHD3-3 Thomas & Betts 00042269393325
WDB13100 Topaz 00751338850798
WDX150 Appleton Electric 00687855030668
WDX175 Appleton Electric 00687855030675
WE1 Appleton Electric 00687855030361
30229 Mulberry 00095327302296
EXR-1 Orbit Industries 00835243006140
WPEX1 Legrand Pass & Seymour 00785007117004
5406-0 Raco 00050169540602
ET11-22 Thomas & Betts n/a
ETF11-22 Thomas & Betts n/a
IHD4-1 Thomas & Betts 00042269393394
IHD4-2 Thomas & Betts 00042269393400
IHE Thomas & Betts 00042269393363
WB1EXT Topaz 00751338851115

* All prices subject to change.