LL100DCG - 1" Cond Body C/G

Appozgcomm

  • $41.01 (Each)
  • $41.01 (Each)

  • $205.05 (Per 5)

  • $820.21 (Per 20)

  • $4,101.04 (Per 100)

In-Stock: 95 available locally (Springdale, AR) ( change location)
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
LL100DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LL100DCG
Description
1" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LL, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000708 / 00687855000708
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.01 (Each)
Carton
$205.05 (Per 5)
Standard Packaging
$820.21 (Per 20)
Stock Availability
Springdale
95 (Check another store)
All Stores
130
Resources
Images
 
 
LL100DCG - Small Image
 
LL100DCG - Large Image
Attachments
 
 
LL100DCG - Specification Sheet
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
Epoxy Powder Coat;Other
Dimensions and Weight
Hub Size
1
Height
2.14
Width
2.68
Length
5.94
Descriptions
Description
1" COND BODY C/G
Product Type
1 In THD Alum LL Bdy CVR GSKT
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LL, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1
Special Features
1 IN Trade Size, Type LC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #4 AWG, Volume 12.20 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
extra long description
EGS LL100DCG 1 IN THD ALUM LL BDY C
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LL100DCG
GTIN
00687855000708
UPC
687855000708
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
0.6
Carton
5
Package
20
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 130

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LL100DCG.
Jump To:

Similar Items

Similar items are close alternatives to LL100DCG, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Si...
  • MFR Part #: LL35
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($81.39) ·
LL35 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$16.28

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • MFR Part #: LL35 CGN
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LL35CGN - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
CONDUIT BODY
  • MFR Part #: LL50DCG
  • GTIN: 00687855000685
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL75DCG
  • GTIN: 00687855000692
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL125DCG
  • GTIN: 00687855000715
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL150DCG
  • GTIN: 00687855000722
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL200DCG
  • GTIN: 00687855000739
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat