LB75DCG - 3/4" LB FM5 Cond BC&G

Appozgcomm

  • $25.62 (Each)
  • $25.62 (Each)

  • $256.18 (Per 10)

  • $1,280.90 (Per 50)

  • $2,561.80 (Per 100)

In-Stock: 21 available locally (Fayetteville, AR) (change location)
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
LB75DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB75DCG
Description
3/4" LB FM5 Cond BC&G
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.30 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.17 In Length, 1.53 In Width, 2.80 In Height, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000500 / 00687855000500
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.62 (Each)
Carton
$256.18 (Per 10)
Standard Packaging
$1,280.90 (Per 50)
Stock Availability
Fayetteville
21 (Check another store)
Springdale
34
All Stores
110
Resources
Images
 
 
LB75DCG - Small Image
 
LB75DCG - Large Image
 
LB75DCG - Large Image
Attachments
 
 
LB75DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Length
5.17 in;131.3 mm
Width
1.53 in;38.9 mm
Height
2.80 in;71.1 mm
Descriptions
Description
3/4" LB FM5 COND BC&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 3/4 in Trade Size, Threaded Connection, 7.30 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 5.17 in Length, 1.53 in Width, 2.80 in Height, 0.4 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, LB Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
extra long description
EGS LB75DCG 3/4 IN THD ALUM LB BDY
Additional Information
body type
Conduit
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
50 PK;10 CT
Made in USA
yes
Connector Type
Compression
Form
LB
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB75DCG
GTIN
00687855000500
UPC
687855000500
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
10
Package
50
Uses, Certifications, and Standards
Capacity
7.30 cu.in;0.1 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 110

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LB75DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB75DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LB50DCG
  • GTIN: 00687855000494
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB100DCG
  • GTIN: 00687855000517
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB125DCG
  • GTIN: 00687855000524
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB150DCG
  • GTIN: 00687855000531
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB200DCG
  • GTIN: 00687855000548
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB300DCG
  • GTIN: 00687855001309
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB350DCG
  • GTIN: 00687855001316
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat