GRT150 - 1-1/2" Guat Conduit Outlet Box

Appleton

  • $382.55 (Each)
  • $382.55 (Each)

In-Stock: 2 available locally (Natchitoches, LA) (change location)
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
GRT150
Manufacturer
Appleton
Manufacturer's Part Number
GRT150
Description
1-1/2" Guat Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1-1/2 In, Cable Entry: (3) 1-1/2 In GRT Hub, Cubic Capacity: 72 Cu-In, Knockouts: No, Cover Opening: 4.88 In, Form Number: 3, Height: 5-3/4 In, Width: 5-3/4 In, Depth
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381445108 / 00781381445108
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$382.55 (Each)
Stock Availability
Natchitoches
2 (Check another store)
Alexandria
8
All Stores
10
Resources
Images
 
 
GRT150 - Small Image
 
GRT150 - Large Image
Attachments
 
 
GRT150 - Specification Sheet
Other Links
 
 
GRT150 - Other
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
Malleable Iron
Dimensions and Weight
Depth
1-1/2
Descriptions
Product Type
1-1/2 Uni Inside Thread/Sur
Description
1-1/2" GUAT CONDUIT OUTLET BOX
Long Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1-1/2 IN, Cable Entry: (3) 1-1/2 IN GRT Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
extra long description
APP GRT150 1-1/2 UNI INSIDE THREAD/
Additional Information
Cable Entry
(3) 1-1/2 IN GRT Hub
number of outlet
3
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRT150
GTIN
00781381445108
UPC
781381445108
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
9.5
Carton
1
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
8 View Store
Natchitoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GRT150.
Jump To:

Similar Items

Similar items are close alternatives to GRT150, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAT59
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUAT59
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($509.58) ·
GUAT59 - Crouse-Hinds

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$509.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRT150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRT150 Appleton Electric 00781381445108
GUAT59 Eaton Crouse-Hinds 00782274468006
GEJTT-5M Killark 00783936211237
GUAT-150 O-Z Gedney 00783126247442
GUAT59-TB Thomas & Betts 00786210344744
GUAT59-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat