FDC1100A - 1 Unilet Type FD 1-Gang

Appleton

  • $53.80 (Each)
  • $53.80 (Each)

  • $269.00 (Per 5)
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
FDC1100A
Manufacturer
Appleton
Manufacturer's Part Number
FDC-1-100-A
Description
1 Unilet Type FD 1-Gang
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381455824 / 00781381455824
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.80 (Each)
Standard Packaging
$269.00 (Per 5)
Resources
Attachments
 
 
FDC1100A - Specification Sheet
Other Links
 
 
FDC1100A - Other
Images
 
 
FDC1100A - Large Image
 
FDC1100A - Small Image
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Unilet Type FD 1-Gang
extra long description
APP FDC-1-100-A 1 UNILET TYPE FD 1-
Long Description
UNILETS FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Epoxy Powder Coat, Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Description
1 UNILET TYPE FD 1-GANG
Additional Information
Cable Entry
(2) 1 IN Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDC-1-100-A
GTIN
00781381455824
UPC
781381455824
Taxonomies, Classifications, and Categories
Type
FDC Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
0.95
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDC1100A.
Jump To:

Similar Items

Similar items are close alternatives to FDC1100A, though they may not be 100% alike.

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Ma...
  • MFR Part #: FDC1100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($265.65) ·
FDC1100 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$53.13

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Sing...
  • MFR Part #: FDC3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($145.24) ·
FDC3 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$72.62

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Si...
  • MFR Part #: FDC3 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($183.50) ·
FDC3SA - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$91.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FDC1100A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDC-1-100 Appleton Electric 781381335652
FDC3 Eaton Crouse-Hinds 782274398303
FDC3SA Eaton Crouse-Hinds 782274745138
FDCM3 Eaton Crouse-Hinds 662277026628
FDC-3 Killark 783936150093
FDC-1-100 O-Z Gedney 783126201376
FDC-1-100-A O-Z Gedney 781381455824
FDC-1-100A O-Z Gedney 00781381455824
FDC-3M Raco 783936048628
ADFSC3 Thomas & Betts 00042269302204
FDC3-TB Thomas & Betts 786210197111
FDC3 Killark 00783936150093
FDC1100 O-Z Gedney 00783126201376

* All prices subject to change.

Begin Live Chat