FDC1100 - 1G Threaded Unilet

Appleton

  • $53.13 (Each)
  • $53.13 (Each)

  • $265.65 (Per 5)
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
FDC1100
Manufacturer
Appleton
Manufacturer's Part Number
FDC1100
Description
1G Threaded Unilet
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel FS & FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381335652 / 00781381335652
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.13 (Each)
Standard Packaging
$265.65 (Per 5)
Resources
Images
 
 
FDC1100 - Small Image
 
FDC1100 - Large Image
Attachments
 
 
FDC1100 - Specification Sheet
Other Links
 
 
FDC1100 - Other
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
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Product Type
Single Gang Threaded Unilet
extra long description
APP FDC1100 SINGLE GANG THREADED UN
Description
1G THREADED UNILET
Long Description
UNILETS FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 IN, Cable Entry: (2) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(2) 1 IN Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDC1100
GTIN
00781381335652
UPC
781381335652
Taxonomies, Classifications, and Categories
Type
FDC Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
1.2
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDC1100.
Jump To:

Similar Items

Similar items are close alternatives to FDC1100, though they may not be 100% alike.

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Ma...
  • Our Part #: FDC175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($486.40) ·
FDC175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.64

Each

QTY:
Each
Add
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Co...
  • Our Part #: FDC1100A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC-1-100-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($269.00) ·
FDC1100A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.80

Each

QTY:
Each
Add
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material:...
  • Our Part #: FSC1100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC1100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.43) ·
FSC1100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.43

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Sing...
  • Our Part #: FDC3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($145.24) ·
FDC3 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.62

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Si...
  • Our Part #: FDC3SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FDC3 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($183.50) ·
FDC3SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$91.75

Each

QTY:
Each
Add
1-GANG FDC UNILET W/ MTG LUG
  • MFR Part #: FDC-1-50L
  • GTIN: 00781381322430
  • Manufacturer: Appleton
SINGLE GANG THREADED UNILET
  • MFR Part #: FDC150
  • GTIN: 00781381335355
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FDC1100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDC-1-100 Appleton Electric 00781381335652
FDC1100A Appleton Electric 00781381455824
FDC3 Eaton Crouse-Hinds 00782274398303
FDCM3 Eaton Crouse-Hinds 00662277026628
FDC3SA Eaton Crouse-Hinds 00782274745138
FDD3 Eaton Crouse-Hinds 00782274399904
FDC-3M Killark 00783936048628
FDC3 Killark 00783936150093
FDC-1-100 O-Z Gedney 00783126201376
FDC3TB Thomas & Betts n/a
ADFSC3 Thomas & Betts 00042269302204
FDC3-TB Thomas & Betts 00786210197111
FDC3-TB Thomas & Betts Conduit n/a
FSDD3M Topaz 00751338852075

* All prices subject to change.

Begin Live Chat