FD1100A - 1 Unilet Type FD 1-Gang

Appleton

  • $54.66 (Each)
  • $54.66 (Each)

  • $273.30 (Per 5)

In-Stock: 11 available locally (Springdale, AR) ( change location)
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
FD1100A
Manufacturer
Appleton
Manufacturer's Part Number
FD-1-100-A
Description
1 Unilet Type FD 1-Gang
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381455718 / 00781381455718
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.66 (Each)
Standard Packaging
$273.30 (Per 5)
Stock Availability
Springdale
11 (Check another store)
All Stores
15
Resources
Images
 
 
FD1100A - Small Image
 
FD1100A - Large Image
Attachments
 
 
FD1100A - Specification Sheet
Other Links
 
 
FD1100A - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Size
1
Descriptions
Long Description
UNILETS FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Epoxy Powder Coat, Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Product Type
1 Unilet Type FD 1-Gang
extra long description
APP FD-1-100-A 1 UNILET TYPE FD 1-G
Description
1 UNILET TYPE FD 1-GANG
Additional Information
Cable Entry
(1) 1 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FD-1-100-A
GTIN
00781381455718
UPC
781381455718
Taxonomies, Classifications, and Categories
Type
FD Deep Depth 1-Gang Cast Device Box
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
0.97
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Springdale Area

Location Stock Available
Fort Smith
4 View Store
Springdale
11 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FD1100A.
Jump To:

Similar Items

Similar items are close alternatives to FD1100A, though they may not be 100% alike.

Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Mal...
  • Our Part #: FD1100
  • Springdale Availability: 12
  • Total Availability: In Stock
  • MFR Part #: FD1100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($444.90) ·
FD1100 - Appleton/Oz Gedney

Springdale Availability: In Stock

Total Availability: In Stock

Book Price

$44.49

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Si...
  • MFR Part #: FD3 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($199.54) ·
FD3SA - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$99.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FD1100A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-1-100-A Appleton Electric 00781381455718
FD3 SA Eaton Crouse-Hinds 00782274745107
FD-3 Killark 00783936150031
FD-1-100A O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat