APPT50A - 1/2IN Cond Body

Appleton

  • $15.67 (Each)
  • $15.67 (Each)

  • $156.70 (Per 10)

  • $783.50 (Per 50)

Availability: Currently Out Of Stock
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
APPT50A
Manufacturer
Appleton
Manufacturer's Part Number
T50A
Description
1/2IN Cond Body
Form 85 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 85, Length: 4-3/4 In, Height: 1.38 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381686808 / 00781381686808
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.67 (Each)
Carton
$156.70 (Per 10)
Standard Packaging
$783.50 (Per 50)
Resources
Images
 
 
APPT50A - Small Image
 
APPT50A - Large Image
Attachments
 
 
APPT50A - Specification Sheet
Other Links
 
 
APPT50A - Other
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
Pressure Cast Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1/2
Height
1.38
Length
4-3/4
Descriptions
Product Type
1/2 Form 85 Unilet (A)
Description
1/2IN COND BODY
extra long description
APP T50A 1/2 FORM 85 UNILET
Long Description
Form 85 UNILETS Type T Conduit Outlet Body, Hub Size: 1/2 IN, Form: 85, Length: 4-3/4 IN, Height: 1.38 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Form 85 copperfree aluminum Unilets are lightweight, self oxidizing, self-renewing and offer a high corrosion resistance;Internal volume and maximum wire capacity clearly marked on castings;Lightweight aluminum facilitates shipping, handling and installing;Make bends in conduit system;Permit access to conductors for maintenance;Provide ope
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
T50A
GTIN
00781381686808
UPC
781381686808
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T Conduit Outlet Body
Packaging
Weight per each
0.275
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APPT50A.
Jump To:

Similar Items

Similar items are close alternatives to APPT50A, though they may not be 100% alike.

Form 85 Unilets Type T Conduit Outlet Body, Hub Size: 1 In, Form: 85, Length: 6....
  • Our Part #: APPT100A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T100A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($543.40) ·
APPT100A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.17

Each

QTY:
Each
Add
Form 85 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 85, Length...
  • Our Part #: APPT150A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T150A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.90) ·
APPT150A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Form 85 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 85, Length...
  • Our Part #: T150A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T150A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T150A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: T15
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T15
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($102.97) ·
T15 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.30

Each

QTY:
Each
Add
3 1/2 FORM 85 TYPE T
  • MFR Part #: T350A
  • GTIN: 00781381121583
  • Manufacturer: Appleton
3/4 FORM 85 UNILET (A)
  • MFR Part #: T75A
  • GTIN: 00781381687058
  • Manufacturer: Appleton
UNILET BODY T43
  • MFR Part #: T125A
  • GTIN: 00781381687553
  • Manufacturer: Appleton
FORM 85 CONDUIT BODY
  • MFR Part #: T200A
  • GTIN: 00781381688055
  • Manufacturer: Appleton
2-1/2 FORM 85 TYPE T ALUMINUM
  • MFR Part #: T250A
  • GTIN: 00781381688307
  • Manufacturer: Appleton
4 IN ALUM T COND BODY
  • MFR Part #: T-400A
  • GTIN: 00783126518498
  • Manufacturer: O-Z/Gedney
Cross Referenced

These items are similar to APPT50A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T50A Appleton Electric 00781381686808
T41 Bridgeport Fittings 00781747045416
T15 Eaton Crouse-Hinds 00784564140418
OT1 Killark 00783936530017
AT1 Thomas & Betts 00042269327108
LT-50 Madison Electric 00784297323201
11841 Mulberry 00095327118415
T-50 Orbit Industries 00835243002135
T-50A O-Z Gedney 00783126518405
T050 Raco 00050169817001
T1A Sepco n/a
700V Teddico-BWF 00087115283900
T1 Topaz 00751338217300
T50 LH Dottie 00781002408000
59805B Halex 00051411598051
TC-50 Neer 00687855376506

* All prices subject to change.

Begin Live Chat