APPT150A - 1-1/2 Cond Body

Appleton

  • $98.90 (Each)
  • $98.90 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
APPT150A
Manufacturer
Appleton
Manufacturer's Part Number
T150A
Description
1-1/2 Cond Body
Form 85 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 85, Length: 8.56 In, Height: 2-3/4 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul Fi
Slang Terms

Categories
Unilets) - Alum
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381687805 / 00781381687805
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.90 (Each)
Resources
Images
 
 
APPT150A - Small Image
 
APPT150A - Large Image
Attachments
 
 
APPT150A - Specification Sheet
Other Links
 
 
APPT150A - Other
Features
Material
Pressure Cast Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1-1/2
Height
2-3/4
Length
8.56
Descriptions
Product Type
Type T Unilet
Description
1-1/2 COND BODY
Long Description
Form 85 UNILETS Type T Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 85, Length: 8.56 IN, Height: 2-3/4 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL Fi
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Form 85 copper free aluminum Unilets are lightweight, self oxidizing, self-renewing and offer a high corrosion resistance;Internal volume and maximum wire capacity clearly marked on castings;Lightweight aluminum facilitates shipping, handling and installing;Make bends in conduit system;Permit access to conductors for maintenance;Provide op
extra long description
APP T150A TYPE T UNILET
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
T150A
GTIN
00781381687805
UPC
781381687805
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T Conduit Outlet Body
Availability
Status
Inactive
Packaging
Weight per each
1.64
Carton
1
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of APPT150A.
Jump To:

Similar Items

Similar items are close alternatives to APPT150A, though they may not be 100% alike.

Form 85 Unilets Type T Conduit Outlet Body, Hub Size: 1 In, Form: 85, Length: 6....
  • Our Part #: APPT100A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T100A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($543.40)
APPT100A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.17

Each

QTY:
Each
Add
Form 85 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 85, Length: ...
  • Our Part #: APPT50A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T50A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($156.70) · 50 ($783.50)
APPT50A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.67

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: T55
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T55
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($84.45)
T55 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.23

Each

QTY:
Each
Add
1-1/2" T Hub, Aluminum O Series Conduit Body
  • Our Part #: 0T5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OT-5
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.48)
0T5 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.48

Each

QTY:
Each
Add
3 1/2 FORM 85 TYPE T
  • MFR Part #: T350A
  • GTIN: 00781381121583
  • Manufacturer: Appleton
3/4 FORM 85 UNILET (A)
  • MFR Part #: T75A
  • GTIN: 00781381687058
  • Manufacturer: Appleton
UNILET BODY T43
  • MFR Part #: T125A
  • GTIN: 00781381687553
  • Manufacturer: Appleton
FORM 85 CONDUIT BODY
  • MFR Part #: T200A
  • GTIN: 00781381688055
  • Manufacturer: Appleton
2-1/2 FORM 85 TYPE T ALUMINUM
  • MFR Part #: T250A
  • GTIN: 00781381688307
  • Manufacturer: Appleton
4 IN ALUM T COND BODY
  • MFR Part #: T-400A
  • GTIN: 00783126518498
  • Manufacturer: O-Z/Gedney
Cross Referenced

These items are similar to APPT150A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T150A Appleton Electric 00781381687805
T45 Bridgeport Fittings 00781747045454
T55 Eaton Crouse-Hinds 00784564140456
OT5 Killark 00783936530055
AT5 Thomas & Betts 00042269327306
LT-150 Madison Electric 00784297323249
11845 Mulberry 00095327118453
T-150 Orbit Industries 00835243002081
T-150A O-Z Gedney 00783126518443
T150 Raco 00050169817049
T5A Sepco n/a
704V Teddico-BWF 00087115283948
T5 Topaz 00751338217706
T150 LH Dottie 00781002408208
TC-150 Neer 00687855377503

* All prices subject to change.