AJ100 - 1" Pipe HGR

Appleton

  • $18.20 (Each)
  • $18.20 (Each)

  • $181.96 (Per 10)

  • $1,819.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AJ100
Manufacturer
Appleton
Manufacturer's Part Number
AJ-100
Description
1" Pipe HGR
Aj Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 2.06 In, Size: 1 In, Finish: Zinc Plated, Length: 2-3/4 In, Width: 1.81 In, For Single Line Conduit
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381513012 / 00781381513012
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.20 (Each)
Carton
$181.96 (Per 10)
Resources
Images
 
 
AJ100 - Small Image
 
AJ100 - Large Image
Attachments
 
 
AJ100 - Specification Sheet
Other Links
 
 
AJ100 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1
Width
1.81
Length
2-3/4
Descriptions
Product Type
1 In Beam Clamp Assy
Description
1" PIPE HGR
extra long description
APP AJ-100 1 IN BEAM CLAMP ASSY
Long Description
AJ Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 2.06 IN, Size: 1 IN, Finish: Zinc Plated, Length: 2-3/4 IN, Width: 1.81 IN, For Single Line Conduit
Special Features
Suitable for conduit runs on vertical and horizontal beams.;Suitable for rigid, IMC and EMT;Unique design accommodates more sizes of conduit with fewer clamps for lower inventories
Manufacturer Information
Manufacturers Part Number
AJ-100
Brand
Appleton
GTIN
00781381513012
UPC
781381513012
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
AJ Beam Clamp
Packaging
Weight per each
0.63
Carton
10
Uses, Certifications, and Standards
Application
for Single Line Conduit
You must have an account to view stock levels
These alternate items can be purchased instead of AJ100.
Jump To:

Similar Items

Similar items are close alternatives to AJ100, though they may not be 100% alike.

Aj Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 1-3/4 In, Size: 1/...
  • Our Part #: AJ5075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AJ-50-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($454.90)
AJ5075 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.20

Each

QTY:
Each
Add
2 IN BEAM CLAMP ASSY
  • MFR Part #: AJ-200
  • GTIN: 00781381475532
  • Manufacturer: Appleton
1-1/4&1-1/2 BEAM CLAMP ASSY
  • MFR Part #: AJ-125-150
  • GTIN: 00781381513074
  • Manufacturer: Appleton
Cross Referenced

These items are similar to AJ100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AJ-100 Appleton Electric 00781381513012
JCC34 Eaton Crouse-Hinds 00784564970091
J-100G O-Z Gedney 00783126312027
J100G O-Z Gedney n/a
692TB Thomas & Betts 00786210006925

* All prices subject to change.

false