8468 - 4SQ 3/4" RSD SGL DVC CVR

Appozgcomm

  • $3.36 (Each)
  • $3.36 (Each)

  • $83.99 (Per 25)

  • $335.97 (Per 100)

In-Stock: 25 available locally (Siloam Springs, AR) (change location)
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
8468
Manufacturer
Appozgcomm
Manufacturer's Part Number
8468
Description
4SQ 3/4" RSD SGL DVC CVR
Square Cover, Steel, Pre-Galvanized, 5.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 3/4 In Height, 14.51 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776603 / 00687855776603
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Carton
$83.99 (Per 25)
Stock Availability
Siloam Springs
25 (Check another store)
Springdale
651
All Stores
755
Resources
Images
 
 
8468 - Small Image
 
8468 - Large Image
 
8468 - Large Image
Attachments
 
 
8468 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
3/4 in
Size
4 X 4 X 0.75
Descriptions
Description
4SQ 3/4" RSD SGL DVC CVR
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 5.5 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 3/4 in Height, 14.51 lb/100
Short Description
Square Cover, Steel, 5.5 cu. in
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8468 4 IN SQ 3/4 IN RSD SGL DVC
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8468
GTIN
00687855776603
UPC
687855776603
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
14.51 lb/100;32 kg/100
Weight per each
0.29
Carton
25
Uses, Certifications, and Standards
Capacity
5.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 755

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8468.
Jump To:

Cross Referenced

These items are similar to 8468 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468 Appleton Electric 00687855776603
112 Eaton B-Line n/a
TP486 Eaton Crouse-Hinds 786189104868
112 Eaton Wiring Devices 32664196409
52C14 Garvin Industries 785592520357
11228 Mulberry 95327112284
41075T Orbit Industries 835243015531
41075 Orbit Industries 00835243000063
846-75 O-Z Gedney 687855768301
8468 O-Z Gedney 687855776603
773 Raco 50169907733
52C1458 Thomas & Betts 785991138825
52C4934 Thomas & Betts 785991140057
403-A Thomas & Betts n/a
403A Thomas & Betts n/a
52C14 Thomas & Betts 00785991138801
52-C-14 Thomas & Betts Conduit n/a
C4455 Topaz 751338871342
CT1553 Topaz 751338871397
V561 Unity Manufacturing 00091617104861

* All prices subject to change.

Begin Live Chat