8466 - 4SQ 1-1/4" RSD SGL DVC CVR

Appozgcomm

  • $4.52 (Each)
  • $4.52 (Each)

  • $112.99 (Per 25)

  • $451.95 (Per 100)

In-Stock: 3 available locally (Rogers, AR) (change location)
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
8466
Manufacturer
Appozgcomm
Manufacturer's Part Number
8466
Description
4SQ 1-1/4" RSD SGL DVC CVR
Square Cover, Steel, Pre-Galvanized, 9.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1-1/4 In Height, 18.14 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776504 / 00687855776504
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Carton
$112.99 (Per 25)
Stock Availability
Rogers
3 (Check another store)
Springdale
35
All Stores
149
Resources
Images
 
 
8466 - Small Image
 
8466 - Large Image
 
8466 - Large Image
Attachments
 
 
8466 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/4 in
Size
4 X 4 X 1.25
Descriptions
Description
4SQ 1-1/4" RSD SGL DVC CVR
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 9.5 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1-1/4 in Height, 18.14 lb/100
Short Description
Square Cover, Steel, 9.5 cu. in
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8466 4 IN SQ 1-1/4 IN RSD SGL D
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8466
GTIN
00687855776504
UPC
687855776504
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
18.14 lb/100;40 kg/100
Weight per each
0.38
Carton
25
Uses, Certifications, and Standards
Capacity
9.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 149

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8466.
Jump To:

Cross Referenced

These items are similar to 8466 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8466 Appleton Electric 00687855776504
846-125 Appleton Electric 00687855768400
120 Eaton B-Line n/a
TP526 Eaton Crouse-Hinds 786189105261
TP490 Eaton Crouse-Hinds 786189104905
52C16 Garvin Industries 785592520371
11231 Mulberry 95327112314
1 Mulberry n/a
111 Mulberry n/a
123 Mulberry n/a
264 Mulberry n/a
123 nVent-Thermal Management 00782856381006
41125 Orbit Industries 00835243000087
846-125 O-Z Gedney 687855768400
8466 O-Z Gedney 687855776504
775 Raco 50169907757
FP-405 Thomas & Betts 00785991116168
52C31225 Thomas & Betts 785991138108
52C49114 Thomas & Betts 785991140156
405-BW-R Thomas & Betts n/a
405 Thomas & Betts n/a
405BWR Thomas & Betts n/a
52C16 Thomas & Betts 00785991138900
401-C Thomas & Betts n/a
52-C-3-1/2-25 Thomas & Betts n/a
52-C-49-1-1/4 Thomas & Betts 00785991140156
52-C-16 Thomas & Betts 785991138900
52-C-16 Thomas & Betts Conduit n/a
C4457 Topaz 751338871366
V563 Unity Manufacturing 00091617104908

* All prices subject to change.

Begin Live Chat