4CS12 - 4CS-1/2 4X1-7/8D Handybox

Appozgcomm

  • $4.14 (Each)
  • $4.14 (Each)

  • $207.04 (Per 50)

  • $414.08 (Per 100)

In-Stock: 25 available locally (Fayetteville, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
4CS12
Manufacturer
Appozgcomm
Manufacturer's Part Number
4CS12
Description
4CS-1/2 4X1-7/8D Handybox
Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 23.59 LB/100
Slang Terms
Handy Box, Utility Box
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Handy Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855749355 / 00687855749355
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.14 (Each)
Carton
$207.04 (Per 50)
Stock Availability
Fayetteville
25 (Check another store)
Springdale
160
All Stores
406
Resources
Images
 
 
4CS12 - Small Image
 
4CS12 - Large Image
 
4CS12 - Large Image
Attachments
 
 
4CS12 - Specification Sheet
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
1-7/8 in
Size
2.125 X 1.875 X 4
Descriptions
Description
4CS-1/2 4X1-7/8D HANDYBOX
Short Description
Outlet Box, 13 cu. in, 1 Gang
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, 13 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Width, 1-7/8 in Height, 23.59 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4CS-1/2 BX HANDY 4X2-1/8 1-7/8
Also Known As...
Handy Box
Utility Box
Additional Information
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in
Number of Knockouts
7
Mounting Type
Screw Mount
number of outlet
10
Manufacturer Information
Manufacturers Part Number
4CS12
Brand
Appleton
sub brand
EGS
GTIN
00687855749355
UPC
687855749355
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box
Packaging
Weight
23.59 lb/100;52 kg/100
Weight per each
0.47
Carton
50
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
13 cu.in
standard
UL E18095
Total availability: 406

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 4CS12.
Jump To:

Cross Referenced

These items are similar to 4CS12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4CS-1/2 Appleton Electric 00687855749355
TP592 Eaton Crouse-Hinds 786189105926
TP596 Eaton Crouse-Hinds 786189105964
TP594 Eaton Crouse-Hinds 786189105940
G19281 Garvin Industries 785592281005
HB-1-50 Orbit Industries 835243010222
DHB-1-50 Orbit Industries 835243013025
DHB-1-50Welded Orbit Industries n/a
HB-1-50Welded Orbit Industries n/a
4CS12C O-Z Gedney 687855800742
4CS12 O-Z Gedney 687855749355
611 Raco 50169006115
660 Raco 50169906606
5836112CN Thomas & Betts 785991178784
103-W-1/2 Thomas & Betts 00781720041763
5836112 Thomas & Betts 00785991178753
103-1/2 Thomas & Betts n/a
103-W-102 Thomas & Betts n/a
103W12 Thomas & Betts 781720041763
58361-1/2 Thomas & Betts Conduit n/a
H4451 Topaz 751338867031
H4450 Topaz 00751338871472
V201 Unity Manufacturing 00091617105943

* All prices subject to change.