4200ST - 2 In Emt SSCR Conn Insul Steel

Appozgcomm

  • $10.75 (Each)
  • $10.75 (Each)

  • $1,075.31 (Per 100)

In-Stock: 106 available locally (Springdale, AR) (change location)
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
4200ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
4200ST
Description
2 In Emt SSCR Conn Insul Steel
Features:2 3/16IN Dia X 2 3/8IN Length, 5/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Set Screw Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846283 / 00687855846283
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.75 (Each)
Carton
$10.75 (Each)
Stock Availability
Springdale
106 (Check another store)
All Stores
106
Resources
Images
 
 
4200ST - Small Image
 
4200ST - Large Image
Attachments
 
 
4200ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In Emt SSCR Conn Insul Steel
extra long description
EGS 4200ST 2 IN EMT SSCR CONN INSUL
Description
2 IN EMT SSCR CONN INSUL STEEL
Long Description
Features:2 3/16IN Dia X 2 3/8IN Length, 5/8 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 2.19 IN, Max. Dia. 2.38 IN,Thread Length 0.63 IN, Concretetight when taped, Male Hub Threads - NPS, Insulated Throat
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
4200ST
GTIN
00687855846283
UPC
687855846283
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
2
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 106

Location search:

Greater Springdale Area

Location Stock Available
Springdale
106 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 4200ST.
Jump To:

Cross Referenced

These items are similar to 4200ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4200ST Appleton Electric 00687855846283
235I Bridgeport Fittings 00781747102355
1455 Eaton Crouse-Hinds 00784564114556
2128 Raco 00050169021286
SCSI200 Raco n/a
5041 Thomas & Betts n/a
TC726A Thomas & Betts 00785991024746
SSCN-200I Garvin Industries n/a
82720B Halex 00051411827205
SCI-200 AFC Cable Systems 00077680148247
305BST Producto Electric Corp. 00785244130545
636Si Topaz 00751338231504

* All prices subject to change.

Begin Live Chat