333D - 3-1/2D SW Box

Appozgcomm

  • $17.38 (Each)
  • $17.38 (Each)

  • $434.60 (Per 25)

  • $1,738.41 (Per 100)

In-Stock: 473 available locally (Springdale, AR) (change location)
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
333D
Manufacturer
Appozgcomm
Manufacturer's Part Number
333D
Description
3-1/2D SW Box
Corner Switch Box, Pre-Galvanized, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 34.93 LB/100
Slang Terms
Gem Box, Switch Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
687855761500 / 00687855761500
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.38 (Each)
Carton
$434.60 (Per 25)
Stock Availability
Springdale
473 (Check another store)
All Stores
659
Resources
Images
 
 
333D - Small Image
 
333D - Large Image
 
333D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3 in
Width
2 in
Height
3-1/2 in
Size
2 X 3.5 X 3
Descriptions
Description
3-1/2D SW BOX
Product Type
Corner Switch Box
Long Description
Corner Switch Box, Pre-Galvanized, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 34.93 lb/100
Short Description
Corner Switch Box, 18 cu. in, 1 Gang, Nine 1/2" Knockouts
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 333D BX SQ CRNR SW 3X2X3-1/2 PL
Also Known As...
Gem Box
Switch Box
Additional Information
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in
Number of Knockouts
9
Mounting Type
Plaster Ear Mount
package quantity
25 PK
Knockouts
9
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
333D
GTIN
00687855761500
UPC
687855761500
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Square Corner Switch Box
Packaging
Weight
34.93 lb/100;77 kg/100
Weight per each
0.73
Carton
25
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Damp Locations;Wet Locations
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 659

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 333D.
Jump To:

Cross Referenced

These items are similar to 333D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
333D Appleton Electric 00687855761500
TP252 Eaton Crouse-Hinds 00786189102529
G603 Garvin Industries 00785592987693
GDB-1 Orbit Industries 00835243001435
8590 Raco 00050169005903
590 Raco 00050169905906
54 Thomas & Betts 784564100542
CY12 Thomas & Betts 00785991107753
CY-1/2 Thomas & Betts Conduit n/a
V330-1/2 Unity Manufacturing 00091617102522

* All prices subject to change.

Begin Live Chat