STR150 - 1-1/2" STR LT Conn Steel

Amfico

  • $19.77 (Each)
  • $19.77 (Each)

  • $98.83 (Per 5)

  • $1,976.66 (Per 100)

In-Stock: 89 available locally (West Wichita, KS) (change location)
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
STR150
Manufacturer
Amfico
Manufacturer's Part Number
STR150
Description
1-1/2" STR LT Conn Steel
Liquid Tight Connector, 1-1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 2 In Length, 2.38 In Diameter, 0.72 In Thread Size, Threaded Connection, 66 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364301508 / 00662364301508
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.77 (Each)
Carton
$98.83 (Per 5)
Stock Availability
West Wichita
89 (Check another store)
All Stores
298
Resources
Images
 
 
STR150 - Large Image
Other Links
 
 
STR150 - Other
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
Zinc Electroplated Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
2.38 in
Descriptions
Product Type
Liquid Tight Connector
Long Description
Liquid Tight Connector, 1-1/2 in Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 2 in Length, 2.38 in Diameter, 0.72 in Thread Size, Threaded Connection, 66 lb/100
Short Description
Liquid Tight Connector, Zinc Electroplated Steel, 1-1/2 in, Straight
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
extra long description
AMFICO STR150 1-1/2" Liquidtight C
Description
1-1/2" STR LT CONN STEEL
Additional Information
Connection Orientation
Straight
Thread Size
0.72 in
Connection Type
Threaded
for use with
Liquidtight Conduit
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR150
GTIN
00662364301508
UPC
662364301508
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
66 lb/100
Weight per each
0.59
Carton
5
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STR150.
Jump To:

Similar Items

Similar items are close alternatives to STR150, though they may not be 100% alike.

Liquid Tight Straight Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 5/...
  • Our Part #: 434LT2
  • West Wichita Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 434-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($71.84) · 10 ($359.18) ·
434LT2 - Nsi Industries

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to STR150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR150 American Fittings 00662364301508
434-SLTUS Bridgeport Fittings 00781747234346
LT-150 Madison Electric 00784297323249
LT150 Madison Electric 78429732324
MSTR150 Madison Electric 78429754771

* All prices subject to change.

Begin Live Chat