XHHW6GNPCS - Al XHHW #6 STR Green PCS

Aluminum

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $275.28 (Per 1,000 Feet)

In-Stock: 16,121 available (check your location)

QTY:
Feet
Quick Specs
Catalog Number
XHHW6GNPCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW6GNPCS
Description
Al XHHW #6 STR Green PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Green Color, Aluminum Conductor Material, #6 Awg Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Strands, 0.260 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Speci
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000698
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Reel
$0.28 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
16,121 Feet
Resources
Images
 
 
XHHW6GNPCS - Large Image
 
XHHW6GNPCS - Small Image
Features
Current Rating
60 A
Voltage Rating
600 V
Conductor Size
#6 AWG
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Green
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Short Description
Aluminum Conductor Building Wire, #6 AWG, Polyethylene Insulation, Green
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Green Color, Aluminum Conductor Material, #6 AWG Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, 45 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Strands, 0.260 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Speci
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW #6 STR GREEN PCS
Additional Information
Number of Strands
7
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
outside diameter
0.260 in
Insulation Thickness
45 mil
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW6GNPCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
39 lb/1000 ft
Weight per foot
0.039
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
Total availability: 16,121 Feet

Location search:
These alternate items can be purchased instead of XHHW6GNPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW6GNPCS, though they may not be 100% alike.

Al XHHW #6 STR Green 5000'
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($1,376.40) ·
XHHW6GN5000 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$1,376.40

Per 5,000 Feet

QTY:
Feet
Add
Al XHHW #6 STR Green 1000'
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($239.02) ·
XHHW6GN1000 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$239.02

Per 1,000 Feet

QTY:
Feet
Add
Al XHHW #6 STR Green 2500'
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($688.20) ·
XHHW6GN2500 - Aluminum

Check local availability

Total Availability: Out of Stock

Book Price

$688.20

Per 2,500 Feet

QTY:
Feet
Add
There were no add-on items found for XHHW6GNPCS.

* All prices subject to change.