XHHW600BLPCS - Al XHHW 600 STR Blue PCS

Aluminum

  • $3.40 (Per Foot)
  • $3.40 (Per Foot)

  • $3,401.45 (Per 1,000 Feet)

In-Stock: 0 available locally (Temple, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
XHHW600BLPCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW600BLPCS
Description
Al XHHW 600 STR Blue PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Blue Color, Aluminum Conductor Material, 600 MCM Conductor Size, 385 A Current Rating, Polyethylene Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 0.98 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Spec
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000669
Weight per unit
0.671 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.40 (Per Foot)
Reel
$3.40 (Per Foot)
Stock Availability
Temple
0 Feet (Find nearest stock)
Austin RDC
2,222 Feet
All Stores
22,116 Feet
Resources
Images
 
 
XHHW600BLPCS - Large Image
 
XHHW600BLPCS - Small Image
Features
Current Rating
385 A
Voltage Rating
600 V
Conductor Size
600 MCM
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Blue
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Blue Color, Aluminum Conductor Material, 600 MCM Conductor Size, 385 A Current Rating, Polyethylene Insulation Material, 80 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 0.98 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Spec
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 600 MCM, Polyethylene Insulation, Blue
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW 600 STR BLUE PCS
Additional Information
Number of Strands
61
outside diameter
0.98 in
Insulation Thickness
80 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW600BLPCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
671 lb/1000 ft
Weight per foot
0.671
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
These alternate items can be purchased instead of XHHW600BLPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW600BLPCS, though they may not be 100% alike.

Al XHHW 600 STR Blue 2000'
  • Our Part #: XHHW600BL2000
  • Temple Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,000 Feet ($6,802.90)
XHHW600BL2000 - Aluminum

Temple Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,802.90

Per 2,000 Feet

QTY:
Feet
Add
Al XHHW 600 Blue 2500'
  • Our Part #: XHHW600BL2500
  • Temple Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($8,503.62)
XHHW600BL2500 - Aluminum

Temple Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8,503.63

Per 2,500 Feet

QTY:
Feet
Add
Al XHHW 600 STR Blue 4000'
  • Our Part #: XHHW600BL4000
  • Temple Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 4,000 Feet ($13,605.80)
XHHW600BL4000 - Aluminum

Temple Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13,605.80

Per 4,000 Feet

QTY:
Feet
Add
Al XHHW 600 STR Blue 1000'
  • Our Part #: XHHW600BL1000
  • Temple Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,681.00)
XHHW600BL1000 - Aluminum

Temple Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.68

Per Foot

QTY:
Feet
Add

* All prices subject to change.