XHHW500BRPCS - Al XHHW 500 STR Brown PCS

Aluminum

  • $2.64 (Per Foot)
  • $2.64 (Per Foot)

  • $2,643.81 (Per 1,000 Feet)

In-Stock: 2,770 available locally (Denver, CO) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW500BRPCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW500BRPCS
Description
Al XHHW 500 STR Brown PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Brown, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000643
Weight per unit
0.552 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.64 (Per Foot)
Reel
$2.64 (Per Foot)
Stock Availability
Denver
2,770 Feet (Check another store)
All Stores
22,335 Feet
Resources
Images
 
 
XHHW500BRPCS - Large Image
 
XHHW500BRPCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
350 A
Voltage Rating
600 V
Conductor Size
500 MCM
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Brown
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Brown, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 500 MCM, Polyethylene Insulation, Brown
Description
AL XHHW 500 STR BROWN PCS
Additional Information
Insulation Thickness
65 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Number of Strands
37
outside diameter
0.870 in
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW500BRPCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
550 lb/1000 ft
Weight per foot
0.552
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XHHW500BRPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW500BRPCS, though they may not be 100% alike.

Al XHHW 500 STR Brown 5000'
  • Our Part #: XHHW500BR5000
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($13,219.05) ·
XHHW500BR5000 - Aluminum

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13,219.05

Per 5,000 Feet

QTY:
Feet
Add
Al XHHW 500 STR Brown 2500'
  • Our Part #: XHHW500BR2500
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($6,609.52) ·
XHHW500BR2500 - Aluminum

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$6,609.53

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat