XHHW400PCS - Al XHHW 400 STR Black PCS

Aluminum

  • $2.45 (Per Foot)
  • $2.45 (Per Foot)

  • $2,446.10 (Per 1,000 Feet)

In-Stock: 434 available locally (Alexandria, LA) (change location)

QTY:
Feet
Quick Specs
Catalog Number
XHHW400PCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW400PCS
Description
Al XHHW 400 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 400 MCM Conductor Size, 305 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.795 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Slang Terms

Categories
Aluminum Building Wire - XHHW-STR (Stranded)
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000212
Weight per unit
0.448 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.45 (Per Foot)
Reel
$2.45 (Per Foot)
Stock Availability
Alexandria
434 Feet (Check another store)
All Stores
41,748 Feet
Resources
Images
 
 
XHHW400PCS - Large Image
 
XHHW400PCS - Small Image
Features
Current Rating
305 A
Voltage Rating
600 V
Conductor Size
400 MCM
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 400 MCM Conductor Size, 305 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.795 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 400 MCM, Polyethylene Insulation, Black
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW 400 STR BLACK PCS
Additional Information
Number of Strands
37
outside diameter
0.795 in
Insulation Thickness
65 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW400PCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
448 lb/1000 ft
Weight per foot
0.448
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
These alternate items can be purchased instead of XHHW400PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XHHW400PCS.

Al XHHW 400 STR Black PCS
  • Our Part #: XHHW400BKPCS
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.45)
XHHW400BKPCS - Aluminum

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$2.45

Per Foot

QTY:
Feet
Add
Al XHHW 400 STR Black PCS
  • Our Part #: 400XHHWA
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.45)
400XHHWA - Aluminum

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$2.45

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to XHHW400PCS, though they may not be 100% alike.

XHHW 400 STR Al BK
  • Our Part #: XHHW4005000
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 27837405
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($12,230.50)
XHHW4005000 - Aluminum

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.45

Per Foot

QTY:
Feet
Add
Al XHHW 400 STR Black 2500'
  • Our Part #: XHHW4002500
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($6,115.25)
XHHW4002500 - Aluminum

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.45

Per Foot

QTY:
Feet
Add
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulati...
  • Our Part #: XHHW4001000
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XHHW4001000
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,446.10)
XHHW4001000 - Aluminum

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$2.45

Per Foot

QTY:
Feet
Add

* All prices subject to change.