XHHW300PCS - Al XHHW 300 STR Black PCS

Aluminum

  • $2.06 (Per Foot)
  • $2.06 (Per Foot)

  • $2,058.34 (Per 1,000 Feet)

In-Stock: 80 available locally (Bridgeport, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
XHHW300PCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW300PCS
Description
Al XHHW 300 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000195
Weight per unit
0.344 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.06 (Per Foot)
Reel
$2.06 (Per Foot)
Stock Availability
Bridgeport
80 Feet (Check another store)
DFW RDC
1,794 Feet
All Stores
33,413 Feet
Resources
Images
 
 
XHHW300PCS - Large Image
 
XHHW300PCS - Small Image
Features
Current Rating
255 A
Voltage Rating
600 V
Conductor Size
300 MCM
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 300 MCM, Polyethylene Insulation, Black
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW 300 STR BLACK PCS
Additional Information
Insulation Thickness
65 mil
Maximum Operating Temperature
+90 °C
Number of Strands
37
outside diameter
0.705 in
Made in USA
yes
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW300PCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
344 lb/1000 ft
Weight per foot
0.344
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
These alternate items can be purchased instead of XHHW300PCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW300PCS, though they may not be 100% alike.

Al XHHW 300 STR Black 5000'
  • Our Part #: XHHW3005000
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($10,291.70)
XHHW3005000 - Aluminum

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.06

Per Foot

QTY:
Feet
Add
Al XHHW 300 STR Black 2500'
  • Our Part #: XHHW3002500
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($5,145.85)
XHHW3002500 - Aluminum

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.06

Per Foot

QTY:
Feet
Add
XHHW 300 STR Al BK
  • Our Part #: XHHW3001000
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 27835801
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,058.34)
XHHW3001000 - Aluminum

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.06

Per Foot

QTY:
Feet
Add
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulati...
  • Our Part #: XHHW300BKPCS
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XHHW300BKPCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.06)
XHHW300BKPCS - Aluminum

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.06

Per Foot

QTY:
Feet
Add

* All prices subject to change.