XHHW105000 - Al XHHW 1/0 STR Black 5000'

Aluminum

  • $0.77 (Per Foot)
  • $0.77 (Per Foot)

  • $769.98 (Per 1,000 Feet)

  • $3,849.90 (Per 5,000 Feet)

In-Stock: 98,946 available (check your location)

QTY:
Feet
Quick Specs
Catalog Number
XHHW105000
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW105000
Description
Al XHHW 1/0 STR Black 5000'
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 In Outside Diameter, 5000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Slang Terms

Categories
Aluminum Building Wire - XHHW-STR (Stranded)
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394012504
Weight per unit
0.132 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.77 (Per Foot)
Reel
$3,849.90 (Per 5,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
98,946 Feet
Resources
Images
 
 
XHHW105000 - Large Image
 
XHHW105000 - Small Image
Features
Current Rating
135 A
Voltage Rating
600 V
Conductor Size
1/0 AWG
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Black
Dimensions and Weight
Overall Length
5000 ft
Descriptions
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 AWG Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 in Outside Diameter, 5000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 1/0 AWG, Polyethylene Insulation, Black
Description
AL XHHW 1/0 STR BLACK 5000'
Additional Information
outside diameter
0.450 in
Insulation Thickness
55 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Number of Strands
19
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW105000
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Availability
Status
Inactive
Packaging
Package Type
Carton
Weight per foot
0.132
Carton
5000
Uses, Certifications, and Standards
Application
General Purpose Wiring
These alternate items can be purchased instead of XHHW105000.
Jump To:

Similar Items

Similar items are close alternatives to XHHW105000, though they may not be 100% alike.

Al XHHW 1/0 STR Black 1000'
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($769.98)
XHHW10BK1000 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$769.98

Per 1,000 Feet

QTY:
Feet
Add
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulati...
  • MFR Part #: XHHW10PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.77)
XHHW10PCS - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$0.77

Per Foot

QTY:
Feet
Add
Al XHHW 1/0 STR Black 2500'
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($1,925.08)
XHHW102500 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$0.77

Per Foot

QTY:
Feet
Add

* All prices subject to change.