URD4PCS - 4 Urd Vassar Alu PCS

Aluminum

  • $1.41 (Per Foot)
  • $1.41 (Per Foot)

  • $1,411.09 (Per 1,000 Feet)

In-Stock: 1,165 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
URD4PCS
Manufacturer
Aluminum
Manufacturer's Part Number
URD4PCS
Description
4 Urd Vassar Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 4 Awg Conductor Size, 75 A Current Rating, Polyethylene (Xlpe) Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 0.305 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Federal
Slang Terms

Categories
Wire - Direct Burial Wire
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000186
Weight per unit
0.202 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.41 (Per Foot)
Reel
$1.41 (Per Foot)
Stock Availability
Nacogdoches
1,165 Feet (Check another store)
All Stores
33,266 Feet
Resources
Images
 
 
URD4PCS - Large Image
 
URD4PCS - Small Image
Features
Current Rating
75 A
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
4 AWG
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Aluminum Conductor
Long Description
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 4 AWG Conductor Size, 75 A Current Rating, Polyethylene (XLPE) Insulation Material, 45 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 0.305 in Outside Diameter, Reel Package Type, Strand Solid/Strand, ASTM B-800, B-801;Directive 2002/95/EC;Federal
Short Description
Aluminum Conductor, 7 Strands, 75A, 600V 2 Conductor, 4 AWG
Additional Information
Abrasion Resistant;Moisture Resistant;Heat Resistant;Sunlight Resistant
Description
4 URD VASSAR ALU PCS
Additional Information
Solid/Strand
Strand
Number of Strands
7
outside diameter
0.305 in
Insulation Thickness
45 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;Federal Specification JC-30B NEC;ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD4PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Reel
Weight
57/1000 lb/ft
Weight per foot
0.202
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring;Wet/Dry Locations
Total availability: 33,266 Feet

Location search:
These alternate items can be purchased instead of URD4PCS.
Jump To:

Similar Items

Similar items are close alternatives to URD4PCS, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 125 A/90 A, 600 V, 7 Strands, 3 Conduc...
  • Our Part #: URD41000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55418701
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,411.09)
URD41000 - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,411.09

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.