URD4040401500 - 4/0-4/0-4/0 Urd Monmouth Alu 1500'

Aluminum

  • $5724.86 (Per 1,500 Feet)
  • $3.82 (Per Foot)

  • $3,816.57 (Per 1,000 Feet)

  • $5,724.86 (Per 1,500 Feet)

In-Stock: 1,500 available locally (Las Cruces, NM) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD4040401500
Manufacturer
Aluminum
Manufacturer's Part Number
URD4040401500
Description
4/0-4/0-4/0 Urd Monmouth Alu 1500'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000179
Weight per unit
0.83 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$3.82 (Per Foot)
Reel
$5,724.86 (Per 1,500 Feet)
Stock Availability
Las Cruces
1,500 Feet (Check another store)
El Paso
3,000 Feet
All Stores
11,842 Feet
Resources
Images
 
 
URD4040401500 - Large Image
 
URD4040401500 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0-4/0-4/0 AWG
Current Rating
205 A
Number of Conductors
19 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Type MC Cable
Long Description
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 x 1.445 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Com
Short Description
Type MC Cable, Stranded, 4/0-4/0-4/0 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
4/0-4/0-4/0 URD MONMOUTH ALU 1500'
Additional Information
Solid/Strand
Strand
outside diameter
0.857 x 1.445 in
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Maximum Operating Temperature
+90 °C
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD4040401500
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1500
Packaging
Weight
770/1000 lb/ft
Weight per foot
0.83
Carton
1500
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,842 Feet

Location search:
These alternate items can be purchased instead of URD4040401500.
Jump To:

Similar Items

Similar items are close alternatives to URD4040401500, though they may not be 100% alike.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • Our Part #: URD4040401000
  • Las Cruces Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: URD4040401000
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,816.57) ·
URD4040401000 - Aluminum

Las Cruces Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,816.57

Per 1,000 Feet

QTY:
Feet
Add
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • Our Part #: URD404040PCS
  • Las Cruces Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: URD404040PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.82) ·
URD404040PCS - Aluminum

Las Cruces Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.82

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat