URD22241500 - 2-2-2-4 Urd Dyke Alu 1500'

Aluminum

  • $3791.54 (Per 1,500 Feet)
  • $2.53 (Per Foot)

  • $2,527.69 (Per 1,000 Feet)

  • $3,791.54 (Per 1,500 Feet)

In-Stock: 1,500 available locally (Lubbock, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD22241500
Manufacturer
Aluminum
Manufacturer's Part Number
55417309
Description
2-2-2-4 Urd Dyke Alu 1500'
Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 500 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000163
Weight per unit
0.359 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$2.53 (Per Foot)
Reel
$3,791.54 (Per 1,500 Feet)
Stock Availability
Lubbock
1,500 Feet (Check another store)
All Stores
22,985 Feet
Resources
Images
 
 
URD22241500 - Large Image
 
URD22241500 - Large Image
Attachments
 
 
URD22241500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
155 A;115 A
Number of Conductors
4
Conductor Size
#2 AWG
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Insulation Material
Polyethylene (XLPE)
Color
Yellow (Extruded Stripe)
Conductor Material
Aluminum
Color Code
Yellow Extruded Stripe
Dimensions and Weight
Overall Length
500 ft
Length
500 ft
Outer Diameter
973 MIL
Descriptions
Product Type
Underground Distribution Cable
Long Description
UnderGround Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 AWG Conductor Size, 500 ft Overall Length, 973 mil Outside Diameter, 60 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 lb/1000 ft
Short Description
Underground Distribution Cable, 2-2-2-4, Stranded, 155/115 A, 600 V, 500
Additional Information
Non Shielded
Description
2-2-2-4 URD DYKE ALU 1500'
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
extra long description
DIRECT BURIAL TYPE; 500 FT; 500 LENGTH IN FT; 973 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 155 AMPERE DIRECT BURIAL, 115 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 342 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON SHIELDED SHIELDING TYPE; SOUTHWIRE[R] BRAND; TRADE NAME DYKE; NEUTRAL CONDUCTOR SIZE 4 AWG
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
973 mil
Insulation Thickness
60 mil (Phase/Neutral)
Maximum Operating Temperature
+90 °C
Standards Met
UL 854
Made in USA
yes
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55417309
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Availability
minimum qty
1500
Packaging
Package Type
Reel
Weight
342 lb/1000 ft
Weight per foot
0.359
Carton
1500
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of URD22241500.
Jump To:

Similar Items

Similar items are close alternatives to URD22241500, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Condu...
  • Our Part #: URD22241000
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55417301
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,527.69) ·
URD22241000 - Aluminum

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,527.69

Per 1,000 Feet

QTY:
Feet
Add
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional ...
  • Our Part #: URD2224PCS
  • Lubbock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: URD2224PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.53) ·
URD2224PCS - Aluminum

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$2.53

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat