URD20PCS - 2/0 Urd Converse Alu PCS

Aluminum

  • $2.51 (Per Foot)
  • $2.51 (Per Foot)

  • $2,513.20 (Per 1,000 Feet)

In-Stock: 1,024 available locally (Deer Park, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD20PCS
Manufacturer
Aluminum
Manufacturer's Part Number
URD20PCS
Description
2/0 Urd Converse Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 2/0 Awg Conductor Size, 150 A Current Rating, Polyethylene (Xlpe) Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.490 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Fed
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000158
Weight per unit
0.504 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.51 (Per Foot)
Reel
$2.51 (Per Foot)
Stock Availability
Deer Park
1,024 Feet (Check another store)
All Stores
45,772 Feet
Resources
Images
 
 
URD20PCS - Large Image
 
URD20PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
2/0 AWG
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Aluminum Conductor
Long Description
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 2/0 AWG Conductor Size, 150 A Current Rating, Polyethylene (XLPE) Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.490 in Outside Diameter, Reel Package Type, Strand Solid/Strand, ASTM B-800, B-801;Directive 2002/95/EC;Fed
Short Description
Aluminum Conductor, 19 Strands, 150A, 600V 2 Conductor, 2/0 AWG
Additional Information
Abrasion Resistant;Moisture Resistant;Heat Resistant;Sunlight Resistant
Description
2/0 URD CONVERSE ALU PCS
Additional Information
Solid/Strand
Strand
Number of Strands
19
outside diameter
0.490 in
Insulation Thickness
55 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;Federal Specification JC-30B NEC;ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD20PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Weight
161/1000 lb/ft
Package Type
Reel
Weight per foot
0.504
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring;Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45,772 Feet

Location search:
These alternate items can be purchased instead of URD20PCS.
Jump To:

Similar Items

Similar items are close alternatives to URD20PCS, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neut...
  • Our Part #: URD201000
  • Deer Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55416301
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,513.20) ·
URD201000 - Aluminum

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$2,513.20

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat