SEU63PCS - Seu 6-6-6 Alu PCS

Aluminum

  • $1.14 (Per Foot)
  • $1.14 (Per Foot)

  • $1,137.69 (Per 1,000 Feet)

In-Stock: 801 available locally (North Austin, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
SEU63PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SEU63PCS
Description
Seu 6-6-6 Alu PCS
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 6-6-6 Awg Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.458 X 0.720 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs CO
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000136
Weight per unit
0.144 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.14 (Per Foot)
Reel
$1.14 (Per Foot)
Stock Availability
North Austin
801 Feet (Check another store)
Austin RDC
1,006 Feet
All Stores
10,897 Feet
Resources
Images
 
 
SEU63PCS - Large Image
 
SEU63PCS - Small Image
Features
Conductor Size
6-6-6 AWG
Current Rating
60 A
Number of Conductors
7 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 6-6-6 AWG Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.458 x 0.720 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Co
Short Description
Aluminum Building Wire, Stranded, 6-6-6 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
SEU 6-6-6 ALU PCS
Additional Information
Solid/Strand
Strand
outside diameter
0.458 x 0.720 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SEU63PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
143/1000 lb/ft
Weight per foot
0.144
Carton
1
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
These alternate items can be purchased instead of SEU63PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SEU63PCS.

Seu 6-6-6 Alu PCS
  • Our Part #: 666SEUA
  • North Austin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.14)
666SEUA - Aluminum

North Austin Availability: In Stock

Total Availability: In Stock

Book Price

$1.14

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SEU63PCS, though they may not be 100% alike.

Service Entrance Cable, Stranded, 7 Strands, #6 Awg Conductor Size, Aluminum Con...
  • Our Part #: SEU631000
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13086401
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,137.69)
SEU631000 - Aluminum

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,137.69

Per 1,000 Feet

QTY:
Feet
Add
Do Not Use This Part Number
  • Our Part #: SEU666PCS
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
SEU666PCS - Aluminum

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Do Not Use - Use SEU63500 Alu
  • Our Part #: SEU63500
  • North Austin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.19)
SEU63500 - Aluminum

North Austin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.19

Per Foot

QTY:
Feet
Add

* All prices subject to change.