SEU4461000 - Seu 4-4-6 (4-2WG) Alu 1000'

Aluminum

  • $1392.68 (Per 1,000 Feet)
  • $1.39 (Per Foot)

  • $1,392.68 (Per 1,000 Feet)

In-Stock: 6,000 available locally (Atlanta, GA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU4461000
Manufacturer
Aluminum
Manufacturer's Part Number
SEU4461000
Description
Seu 4-4-6 (4-2WG) Alu 1000'
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-6 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.502 X 0.808 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000133
Weight per unit
0.42 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.39 (Per Foot)
Reel
$1,392.68 (Per 1,000 Feet)
Stock Availability
Atlanta
6,000 Feet (Check another store)
All Stores
37,405 Feet
Resources
Images
 
 
SEU4461000 - Large Image
 
SEU4461000 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4-4-6 AWG
Current Rating
75 A
Number of Conductors
7 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Long Description
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-6 AWG Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.502 x 0.808 in Outside Diameter, 1000 ft Overall Length, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA
Short Description
Aluminum Building Wire, Stranded, 4-4-6 AWG, Aluminum Alloy Conductor
Product Type
Aluminum Building Wire
Additional Information
Sunlight Resistant;Flame Retardant
Description
SEU 4-4-6 (4-2WG) ALU 1000'
Additional Information
outside diameter
0.502 x 0.808 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Solid/Strand
Strand
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SEU4461000
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Availability
minimum qty
1000
Packaging
Weight
184/1000 lb/ft
Weight per foot
0.42
Carton
1000
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SEU4461000.
Jump To:

Similar Items

Similar items are close alternatives to SEU4461000, though they may not be 100% alike.

Seu 4-4-6 Alu PCS
  • Our Part #: SEU446PCS
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.39) ·
SEU446PCS - Aluminum

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$1.39

Per Foot

QTY:
Feet
Add
Seu 4-4-6 Alu 2500'
  • Our Part #: SEU4462500
  • Atlanta Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.40) ·
SEU4462500 - Aluminum

Atlanta Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.40

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat