SER6666PCS - Ser 6-6-6-6 Alu PCS

King Wire Inc.

  • $1.62 (Per Foot)
  • $1.62 (Per Foot)

  • $1,620.06 (Per 1,000 Feet)

In-Stock: 90 available locally (Dripping Springs, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER6666PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Ser 6-6-6-6 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 6-6-6-6 Awg Conductor Size, 7/0.684 Core Strands, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.684 In Outside Diameter, Strand So
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000125
Weight per unit
0.194 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.62 (Per Foot)
Reel
$1.62 (Per Foot)
Stock Availability
Dripping Springs
90 Feet (Check another store)
Austin RDC
53 Feet
All Stores
22,481 Feet
Resources
Images
 
 
SER6666PCS - Small Image
 
SER6666PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6-6-6-6 AWG
Current Rating
60 A
Number Of Conductors
3
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Descriptions
Additional Information
Sunlight Resistant;Flame Retardant
Description
SER 6-6-6-6 ALU PCS
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 6-6-6-6 AWG Conductor Size, 7/0.684 Core Strands, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.684 in Outside Diameter, Strand So
Product Type
Service Entrance Cable
Short Description
Service Entrance Cable, 7/7 Strands, 6-6-6-6 AWG, Aluminum Alloy Conductor
Additional Information
Core Strands
7/0.684
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
7 (Phase Conductors);7 (Equipment Ground Conductor)
Outside Diameter
0.684 in
Solid/Strand
Strand
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SER6666PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
180/1000 lb/ft
Weight per foot
0.194
Carton
1
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat