SER4446PCS - 4-4-4-6 Ser Alum PCS

Aluminum

  • $1.48 (Per Foot)
  • $1.48 (Per Foot)

  • $1,480.82 (Per 1,000 Feet)

In-Stock: 225 available locally (Jacksonville - FL, FL) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER4446PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SER4446PCS
Description
4-4-4-6 Ser Alum PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 Awg Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 In Outside Diameter, Strand So
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000122
Weight per unit
0.25 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.48 (Per Foot)
Reel
$1.48 (Per Foot)
Stock Availability
Jacksonville - FL
225 Feet (Check another store)
All Stores
17,317 Feet
Resources
Images
 
 
SER4446PCS - Large Image
 
SER4446PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4-4-4-6 AWG
Current Rating
75 A
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Short Description
Service Entrance Cable, 7/7 Strands, 4-4-4-6 AWG, Aluminum Alloy Conductor
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 AWG Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 in Outside Diameter, Strand So
Additional Information
Sunlight Resistant;Flame Retardant
Description
4-4-4-6 SER ALUM PCS
Additional Information
Solid/Strand
Strand
Number of Strands
7 (Phase Conductors);7 (Equipment Ground Conductor)
Core Strands
7/0.754
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
outside diameter
0.754 in
Maximum Operating Temperature
+90 °C
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SER4446PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
240/1000 lb/ft
Weight per foot
0.25
Carton
1
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SER4446PCS.
Jump To:

Similar Items

Similar items are close alternatives to SER4446PCS, though they may not be 100% alike.

Service Entrance Cable, Stranded, 7 Strands, #4 Awg Conductor Size, Aluminum Con...
  • Our Part #: SER44461000
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13100301
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,480.82) ·
SER44461000 - Aluminum

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,480.82

Per 1,000 Feet

QTY:
Feet
Add
Ser 4-4-4-6 500' Reel
  • Our Part #: SER4446500
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
SER4446500 - Aluminum

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat