SER241000 - Ser 2-2-2-4 Alu 1000'

Aluminum

  • $2.18 (Per Foot)
  • $2.18 (Per Foot)

  • $2,177.60 (Per 1,000 Feet)

In-Stock: 3,000 available locally (Nashville RDC, TN) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER241000
Manufacturer
Aluminum
Manufacturer's Part Number
13102901
Description
Ser 2-2-2-4 Alu 1000'
Ser 2-2-2-4 Al
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584718 / 00032886584718
Weight per unit
3.59 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.18 (Per Foot)
Reel
$2,177.60 (Per 1,000 Feet)
Stock Availability
Nashville RDC
3,000 Feet (Check another store)
All Stores
165,337 Feet
Resources
Images
 
 
SER241000 - Small Image
 
SER241000 - Large Image
Attachments
 
 
SER241000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
(3) 2 AWG
Voltage Rating
600 V
Stranding
7 STRANDS
Current Rating
75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C)
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
GRAY PVC
Dimensions and Weight
Length
1000 ft
Outer Diameter
956 MIL
Descriptions
Product Type
Service Entrance Cable
Description
SER 2-2-2-4 ALU 1000'
Long Description
SERVICE ENTRANCE CABLE, SER TYPE; 1000 FT; 956 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING
extra long description
SER TYPE; 1000 FT; 956 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 2 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 4 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
RoHS Compatible; Applicable Standard NEC/NFPA 70, Federal Specification A-A-59544
Additional Information
Ground Conductor Size
4 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13102901
Model
SE
GTIN
00032886584718
UPC
032886584718
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Packaging
Package Type
Reel
Weight per foot
3.59
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 44/83/854
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 165,337 Feet

Location search:
These alternate items can be purchased instead of SER241000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SER241000.

Service Entrance Cable, Stranded, 7 Strands, #2 Awg Conductor Size, Aluminum Con...
  • Our Part #: SER22241000
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 13102901
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,177.60) ·
SER22241000 - Aluminum

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$2,177.60

Per 1,000 Feet

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SER241000, though they may not be 100% alike.

Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SER2224PCS
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SER2224PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,177.60) ·
SER2224PCS - Aluminum

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$2.18

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat