LHCFL1 - Keyless CMPCT FLRFX

Allied Moulded Products

  • $27.35 (Each)
  • $27.35 (Each)

  • $328.16 (Per 12)

  • $2,734.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LHCFL1
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LHCFL1
Description
Keyless CMPCT FLRFX
Keyless Compact Fluorescent FXTR
Slang Terms

Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu
Classification
Fluorescent
UNSPSC
39111501 - Fluorescent fixtures
UPC/EAN/GTIN
085339870050 / 00085339870050 / 00085339870050
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.35 (Each)
Carton
$27.35 (Each)
Standard Packaging
$328.16 (Per 12)
Resources
Images
 
 
LHCFL1 - Small Image
 
LHCFL1 - Large Image
Attachments
 
 
LHCFL1 - Specification Sheet
Features
Number of Lamps
1
Lamp Wattage
13 Watt
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Polycarbonate
Dimensions and Weight
Size
5-1/16 Inch Width x 3-1/32 Inch Height
Descriptions
Product Type
Fluorescent Ceiling Mount Light Fixture
Description
KEYLESS CMPCT FLRFX
extra long description
5-1/16 INCH DIAMETER X 3-1/32 INCH HEIGHT SIZE; UL (CANADA AND US), ANSI/UL 1598 APPROVAL; 1 LAMP(S); YES LAMP INCLUDED; COMPACT FLUORESCENT LAMP TYPE; 13 WATT LAMP WATTAGE; POLYCARBONATE HOUSING MATERIAL; WHITE HOUSING FINISH; GU24 LAMP BASE; LAMP LIFE 10000 HOUR; LENS TYPE POLYCARBONATE; FASTENER MATERIAL PLATED CARBON STEEL; INCLUDES SPRING LOADED SNAP TAB ASSEMBLY, WIRE LEAD, BASE, (2) MOUNTING SCREW, WIRE NUT; APPLICATION ATTIC, BASEMENT, CLOSET, GARAGE; LH MODEL
Long Description
FLUORESCENT CEILING MOUNT LIGHT FIXTURE, 5-1/16 INCH WIDTH X 3-1/32 INCH HEIGHT SIZE; UL (CANADA AND US), ANSI/UL 1598 APPROVAL; CEILING MOUNTING; 1 LAMP(S); YES LAMP INCLUDED; 13 WATT LAMP WATTAGE; POLYCARBONATE HOUSING MATERIAL; WHITE HOUSING FINISH
Commodity Description
Fluorescent Surface General Purpose Lighting
Additional Information
Lamp Base Size 5.06 Inch; Fastener Material Plated Carbon Steel; Includes Spring Loaded Snap Tab Assembly, Wire Lead, Base, Mounting Screw, Wire Nut; Application Attics, Basement, Closets and Garages Where Pull Chain ON/OFF Switch is Required
Additional Information
Housing Finish
White
Manufacturer Information
Manufacturers Part Number
LHCFL1
Brand
Allied Moulded Products
Model
LH
GTIN
00085339870050
UPC
085339870050
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
8
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
Approval
UL (Canada and US), ANSI/UL 1598
You must have an account to view stock levels

* All prices subject to change.