9363EWK - 1G 2-27/32"DP NM SW Box

Allied Moulded Products

  • $3.86 (Each)
  • $3.86 (Each)

  • $386.01 (Per 100)

In-Stock: 6 available locally (Hutchinson, KS) (change location)
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
9363EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9363-EWK
Description
1G 2-27/32"DP NM SW Box
Switch and Receptacle Box, Gangable, Wall, Old Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 2-3/8 Inch; 3-1/4 Inch; 2-27/32 Inch; 1 Gang(S); Ul, Ansi/Ul 514C Approval; Metal Wing Bracket/Metal Ear Wall Compression Mounting
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339105787 / 00085339105787 / 00085339105787
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$3.86 (Each)
Standard Packaging
$386.01 (Per 100)
Stock Availability
Hutchinson
6 (Check another store)
West Wichita
196
All Stores
1,466
Resources
Images
 
 
9363EWK - Large Image
Attachments
 
 
9363EWK - Specification Sheet
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
Beige/Tan Fiberglass Reinforced Polyester BMC
Number of Gangs
1
Dimensions and Weight
Depth
2-27/32 INCH
Width
2-3/8 INCH
Height
3-1/4 INCH
Descriptions
Description
1G 2-27/32"DP NM SW BOX
Product Type
Switch and Receptacle Box
extra long description
GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-27/32 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING; 100 PER CARTON STANDARD PACKAGE; 16 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-27/32 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9363-EWK
Brand
Allied Moulded Products
GTIN
00085339105787
UPC
085339105787
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Packaging
Standard Package
100 PER CARTON
Weight per each
0.33
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
Approval
UL, ANSI/UL 514C
Capacity
16 Cubic Inch
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,466

Location search:
These alternate items can be purchased instead of 9363EWK.
Jump To:

Similar Items

Similar items are close alternatives to 9363EWK, though they may not be 100% alike.

Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);P...
  • Our Part #: 9363EW
  • Hutchinson Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 9363-EW
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 100 ($179.00) ·
9363EW - Allied Moulded

Hutchinson Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.79

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 9363EWK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9363-EWK Allied Moulded Products 00085339105787
114-OW Thomas & Betts 00781720085187
6010-402/6060-402 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat