MC82WG - 8/2 WG MC Alu Armor Cable 500'

Afc Cable Systems

  • $2.86 (Each)
  • $2.86 (Each)

  • $1,429.24 (Per 500)

  • $2,858.47 (Per 1,000)

In-Stock: 56,500 available locally (Houston RDC, TX) ( change location)
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
MC82WG
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
2115-45-00
Description
8/2 WG MC Alu Armor Cable 500'
8-2 Stranded Black, White, Green - MC Lite® Plain Interlocked Aluminum Armor - 500' Reel - Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680130273 / 0077680130273 / 00077680130273
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Reel
$1,429.24 (Per 500)
Stock Availability
Houston RDC
56,500 (Check another store)
All Stores
65,815
Resources
Images
 
 
MC82WG - Small Image
 
MC82WG - Large Image
 
MC82WG - Large Image
 
MC82WG - Large Image
 
MC82WG - Large Image
 
MC82WG - Large Image
Other Links
 
 
MC82WG - Other
Attachments
 
 
MC82WG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2
Material
Aluminum
Number Of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Color
Plain
Conductor Material
Copper
Insulation Material
THHN
Dimensions and Weight
Length
6000
Descriptions
Description
8/2 WG MC ALU ARMOR CABLE 500'
Extra Long Description
AFC 2115-45-00 S8-2 MCA 500R
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Long Description
8-2 Stranded Black, White, Green - MC Lite® Plain Interlocked Aluminum Armor - 500' Reel - Type MC
Product Type
S8-2 Mca 500R
Short Description
S8-2 MCA 500R
Special Features
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials
Additional Information
Bend Radius
10.155
Gauge
8 AWG
Outside Diameter
0.677
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2115-45-00
GTIN
00077680130273
UPC
077680130273
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Type MC Cable With Ground And Neutral
Trade Size
Trade Size
8-2/10-1G STR
Packaging
Weight
0.32;0.217
Weight per each
0.231
Carton
500
Uses, Certifications, and Standards
Standard
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat