MC143BKRDWH - 14/3 WG MC Sol BK/RD/WH Alu Armor 250'

Flexible Conduit

  • $1.22 (Each)
  • $1.22 (Each)

  • $304.09 (Per 250)

  • $1,216.37 (Per 1,000)

In-Stock: 250 available locally (Huntsville, TX) (change location)
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
MC143BKRDWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68582601
Description
14/3 WG MC Sol BK/RD/WH Alu Armor 250'
Aluminum Armored Conductor, Solid, #14 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 15 A, Black, White, Red and Green, 3 Conductors, 250 FT Overall Length, 0.464 In Outside Diameter, +90 °C Operating Temperature, 94 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346477 / 00032886346477
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.22 (Each)
Carton
$304.09 (Per 250)
Stock Availability
Huntsville
250 (Check another store)
Houston RDC
250
All Stores
34,725
Resources
Images
 
 
MC143BKRDWH - Small Image
 
MC143BKRDWH - Large Image
 
MC143BKRDWH - Video
Attachments
 
 
MC143BKRDWH - Specification Sheet
Other Links
 
 
MC143BKRDWH - Other
 
MC143BKRDWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
15 A
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Color
Black;White;Red;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Aluminum Armored Conductor
Long Description
Aluminum Armored Conductor, Solid, #14 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 15 A, Black, White,Red and Green, 3 Conductors, 250 ft Overall Length, 0.464 in Outside Diameter, +90 °C Operating Temperature, 94 lb/mft
Short Description
Aluminum Armored Conductor, Solid, 14/3 AWG with ground
extra long description
SWC 68582601 Armorlite Type MC
Description
14/3 WG MC SOL BK/RD/WH ALU ARMOR 250'
Additional Information
Solid/Strand
Solid
Made in USA
yes
outside diameter
0.464 in
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
media
Yes
Manufacturer Information
Manufacturers Part Number
68582601
Brand
Flexible Conduit
GTIN
00032886346477
UPC
032886346477
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
94 lb/mft
Package Type
Coil
Weight per each
0.094
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,725

Location search:
These alternate items can be purchased instead of MC143BKRDWH.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC143BKRDWH.

14-3 Solid Black, Red, White, Green - MC Tuff®, Blue Interlocked Lightweight Gal...
  • Our Part #: MC143WG
  • Huntsville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1702B42T00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($304.09) ·
MC143WG - Flexible Conduit

Huntsville Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC143
  • Huntsville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 68582601
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($304.09) ·
MC143 - Copper

Huntsville Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat