MC123WG1000 - 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'

Flexible Conduit

  • $1.43 (Each)
  • $1.43 (Each)

  • $1,431.71 (Per 1,000)

In-Stock: 3,000 available locally (Nashville RDC, TN) (change location)
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
MC123WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68583402
Description
12/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346514 / 00032886346514
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Reel
$1,431.71 (Per 1,000)
Stock Availability
Nashville RDC
3,000 (Check another store)
All Stores
204,828
Resources
Images
 
 
MC123WG1000 - Video
 
MC123WG1000 - Small Image
 
MC123WG1000 - Large Image
Attachments
 
 
MC123WG1000 - Specification Sheet
Other Links
 
 
MC123WG1000 - Other
 
MC123WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 68583402 Armorlite Type MC
Description
12/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000'
Product Type
Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68583402
GTIN
00032886346514
UPC
032886346514
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
128.86
Weight per each
0.14
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC123WG1000.
Jump To:

Similar Items

Similar items are close alternatives to MC123WG1000, though they may not be 100% alike.

Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, ...
  • Our Part #: MC123BKRDWH
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 68583401
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($352.52) ·
MC123BKRDWH - Flexible Conduit

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$352.52

Per 250

QTY:
Each
Add
12/3 WG MC Sol BK/WH/RD/GN A
  • Our Part #: MC123WGPCS
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.41) ·
MC123WGPCS - Flexible Conduit

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat