MC123WG - 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'

Flexible Conduit

  • $353.15 (Per 250)
  • $1.41 (Each)

  • $353.15 (Per 250)

  • $1,412.60 (Per 1,000)

In-Stock: 8,750 available locally (Dallas, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
MC123WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68583401
Description
12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346521 / 00032886346521
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$1.41 (Each)
Reel
$353.15 (Per 250)
Stock Availability
Dallas
8,750 (Check another store)
DFW RDC
83,500
All Stores
536,300
Resources
Images
 
 
MC123WG - Video
 
MC123WG - Small Image
 
MC123WG - Large Image
Attachments
 
 
MC123WG - Specification Sheet
Other Links
 
 
MC123WG - Other
 
MC123WG - Other
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/3 WG MC SOL BK/WH/RD/GN ALU ARMOR
Product Type
MC12/3SOL Bkwerd 12G AA 250C
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
extra long description
SWC 68583401 MC12/3Sol BkWeRd 12G A
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68583401
GTIN
00032886346521
UPC
032886346521
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
minimum qty
250
Packaging
Weight
32.215
Weight per each
0.148
Carton
250
Total availability: 536,300

Location search:

A-L

Location Stock Available
These alternate items can be purchased instead of MC123WG.
Jump To:

Similar Items

Similar items are close alternatives to MC123WG, though they may not be 100% alike.

Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, ...
  • Our Part #: MC123BKRDWH1000
  • Dallas Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55510402
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,434.28)
MC123BKRDWH1000 - Flexible Conduit

Dallas Availability: In Stock

Total Availability: In Stock

Book Price

$1.43

Each

QTY:
Each
Add
12/3 WG MC Sol BK/WH/RD/GN A
  • Our Part #: MC123WGPCS
  • Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.41)
MC123WGPCS - Flexible Conduit

Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Per Foot

QTY:
Feet
Add

* All prices subject to change.