MC122WG - 12/2 WG MC Sol BK/WH/GN Alu Armor 250'

Flexible Conduit

  • $0.73 (Each)
  • $0.73 (Each)

  • $181.26 (Per 250)

  • $725.05 (Per 1,000)

In-Stock: 45,000 available locally (Ft. Worth, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
MC122WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68580001
Description
12/2 WG MC Sol BK/WH/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347146 / 00032886347146
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$181.26 (Per 250)
Stock Availability
Ft. Worth
45,000 (Check another store)
DFW RDC
454,250
All Stores
3,383,630
Resources
Images
 
 
MC122WG - Video
 
MC122WG - Small Image
 
MC122WG - Large Image
Attachments
 
 
MC122WG - Specification Sheet
Other Links
 
 
MC122WG - Other
 
MC122WG - Other
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
MC12/2SOL Bkwe 12G AA 250C
extra long description
SWC 68580001 MC12/2Sol BkWe 12G AA
Description
12/2 WG MC SOL BK/WH/GN ALU ARMOR 250'
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Manufacturers Part Number
68580001
Brand
Flexible Conduit
GTIN
00032886347146
UPC
032886347146
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
25.879
Weight per each
0.105
Carton
250
Total availability: 3,383,630

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MC122WG.
Jump To:

Similar Items

Similar items are close alternatives to MC122WG, though they may not be 100% alike.

12/2 WG MC Sol BK/WH/GN Alu Armor 500'
  • Our Part #: MC122WG500
  • Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
MC122WG500 - Flexible Conduit

Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.