MC122STWG - 12/2 WG MC STR BK/WH/GN Alu Armor 250'

Flexible Conduit

  • $1.01 (Each)
  • $1.01 (Each)

  • $252.27 (Per 250)

  • $1,009.07 (Per 1,000)

In-Stock: 6,750 available locally (Phoenix, AZ) (change location)
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
MC122STWG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
69114701
Description
12/2 WG MC STR BK/WH/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347559 / 00032886347559
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$252.27 (Per 250)
Stock Availability
Phoenix
6,750 (Check another store)
All Stores
164,250
Resources
Images
 
 
MC122STWG - Large Image
 
MC122STWG - Small Image
 
MC122STWG - Small Image
 
MC122STWG - Large Image
 
MC122STWG - Video
Attachments
 
 
MC122STWG - Specification Sheet
Other Links
 
 
MC122STWG - Other
 
MC122STWG - Other
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
600V
Conductor Size
12
Number of Conductors
2
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Armorlite Type MC
extra long description
SWC 69114701 Armorlite Type MC
Description
12/2 WG MC STR BK/WH/GN ALU ARMOR 250'
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.49448
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
69114701
GTIN
00032886347559
UPC
032886347559
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
27.403
Weight per each
0.11
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 164,250

Location search:
These alternate items can be purchased instead of MC122STWG.
Jump To:

Similar Items

Similar items are close alternatives to MC122STWG, though they may not be 100% alike.

12/2 WG MC STR BK/WH/GN Alu Armor 1000'
  • Our Part #: MC122STWG1000
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,000.73) ·
MC122STWG1000 - Flexible Conduit

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$1.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat