MC122STBKWH - 12/2 WG MC STR BK/WH/GN Alu Armor 250'

Southwire

  • $317.97 (Per 250 Feet)
  • $1.27 (Per Foot)

  • $317.97 (Per 250 Feet)

  • $1,271.86 (Per 1,000 Feet)

In-Stock: 250 available locally (Texarkana, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122STBKWH
Manufacturer
Southwire
Manufacturer's Part Number
69114701
Description
12/2 WG MC STR BK/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Stranded, 19 Strands, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 FT Overall Length, 0.494 In Outside Diameter, +90 °C Operating Temperature, 110 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347559 / 00032886347559
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$1.27 (Per Foot)
Carton
$317.96 (Per 250 Feet)
Stock Availability
Texarkana
250 Feet (Check another store)
All Stores
100,000 Feet
Resources
Images
 
 
MC122STBKWH - Small Image
 
MC122STBKWH - Large Image
 
MC122STBKWH - Large Image
 
MC122STBKWH - Large Image
Attachments
 
 
MC122STBKWH - Specification Sheet
Other Links
 
 
MC122STBKWH - Other
 
MC122STBKWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
12/2 WG MC STR BK/WH/GN ALU ARMOR
Extra Long Description
SWC 69114701 MC12/2STRTHHN BKWE 12G
Features
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly.
Long Description
Aluminum Armored Conductor, Stranded, 19 Strands, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 ft Overall Length, 0.494 in Outside Diameter, +90 °C Operating Temperature, 110 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Stranded, 12/3 AWG with ground, PVC Jacket, 250 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
19
Outside Diameter
0.494 in
Solid/Strand
Stranded
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2158S42-00
GTIN
00032886347559
UPC
032886347559
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Minimum Qty
250
Packaging
Package Type
Coil
Weight
110 lb/mft
Weight per foot
0.11
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100,000 Feet

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
250 View Store
These alternate items can be purchased instead of MC122STBKWH.
Jump To:

Similar Items

Similar items are close alternatives to MC122STBKWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat