LT114UL - 1-1/4" Ua Sealtite Conduit, Bonded Ul 50'

Flexible Conduit

  • $6.04 (Each)
  • $6.04 (Each)

  • $301.76 (Per 50)

  • $603.51 (Per 100)

In-Stock: 41 available locally (Dodge City, KS) (change location)
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
LT114UL
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093305
Description
1-1/4" Ua Sealtite Conduit, Bonded Ul 50'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042386 / 00032886042386
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.04 (Each)
Reel
$301.76 (Per 50)
Stock Availability
Dodge City
41 (Check another store)
West Wichita
400
All Stores
1,684
Resources
Images
 
 
LT114UL - Large Image
Attachments
 
 
LT114UL - Specification Sheet
Other Links
 
 
LT114UL - Other
 
LT114UL - Other
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
50
Descriptions
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
extra long description
SWC 55093305 Titan2 Type UL Liquidt
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
1645
Manufacturer Information
Manufacturers Part Number
55093305
Brand
Flexible Conduit
GTIN
00032886042386
UPC
032886042386
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
1 1/4
Availability
Status
Inactive
Packaging
Weight per each
0.66
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat