ALF4 - 4" Alu Flexible Conduit

Flexible Conduit

  • $11.59 (Each)
  • $11.59 (Each)

  • $289.68 (Per 25)

  • $1,158.73 (Per 100)

In-Stock: 25 available locally (Gonzales, LA) (change location)
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
ALF4
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55106301
Description
4" Alu Flexible Conduit
Flexible Conduit, 4 In Trade Size, 4.36 to 4.56 In Conduit Outer Diameter, 4 In Conduit Inner Diameter, 25 FT Length, Aluminum, 24 In Bend Radius, 76 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042966 / 00032886042966
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.59 (Each)
Reel
$289.68 (Per 25)
Stock Availability
Gonzales
25 (Check another store)
Baton Rouge
32
All Stores
2,021
Resources
Images
 
 
ALF4 - Large Image
Attachments
 
 
ALF4 - Specification Sheet
Other Links
 
 
ALF4 - Other
 
ALF4 - Other
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
Aluminum
Dimensions and Weight
Length
25 ft
Diameter
4"
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 4 in Trade Size, 4.36 to 4.56 in Conduit Outer Diameter, 4 in Conduit Inner Diameter, 25 ft Length, Aluminum, 24 in Bend Radius, 76 lb/100 ft
Short Description
Flexible Conduit, 4 in x 25 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
4" ALU FLEXIBLE CONDUIT
extra long description
SWC 55106301 Alflexâ„¢ Type RWA Red
Additional Information
Conduit Inner Diameter
4 in
Bend Radius
24 in
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
package quantity
25 CT
Made in USA
yes
Conduit Outer Diameter
4.36 to 4.56 in
outside diameter
4460
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106301
GTIN
00032886042966
UPC
032886042966
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
4 in
Packaging
Weight
76 lb/100 ft
Weight per each
0.91
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,021

Location search:
These alternate items can be purchased instead of ALF4.
Jump To:

Similar Items

Similar items are close alternatives to ALF4, though they may not be 100% alike.

4" Alu Flexible Conduit PCS
  • Our Part #: ALF4PCS
  • Gonzales Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.59) ·
ALF4PCS - Flexible Conduit

Gonzales Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat