ALF12500 - 1/2" Alu Flexibleible Conduit 500'

Flexible Conduit

  • $0.63 (Each)
  • $0.63 (Each)

  • $63.24 (Per 100)

  • $316.20 (Per 500)

In-Stock: 173 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ALF12500
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082102
Description
1/2" Alu Flexibleible Conduit 500'
Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 500 FT Length, Aluminum, 4 In Bend Radius, 9 LB/100 FT
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886045981 / 00032886045981
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Reel
$316.20 (Per 500)
Stock Availability
Nacogdoches
173 (Check another store)
All Stores
16,074
Resources
Images
 
 
ALF12500 - Large Image
Attachments
 
 
ALF12500 - Specification Sheet
Other Links
 
 
ALF12500 - Other
 
ALF12500 - Other
Features
Material
Aluminum
Dimensions and Weight
Length
500 ft
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1/2 in Trade Size, 0.86 to 0.92 in Conduit Outer Diameter, 0.625 to 0.645 in Conduit Inner Diameter, 500 ft Length, Aluminum, 4 in Bend Radius, 9 lb/100 ft
Short Description
Flexible Conduit, 1/2 in x 500 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
1/2" ALU FLEXIBLEIBLE CONDUIT 500'
extra long description
SWC 55082102 Alflexâ„¢ Type RWA Red
Additional Information
Conduit Outer Diameter
0.86 to 0.92 in
Conduit Inner Diameter
0.625 to 0.645 in
Bend Radius
4 in
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
package quantity
500 CT
Made in USA
yes
outside diameter
890
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082102
GTIN
00032886045981
UPC
032886045981
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
1/2 in
Packaging
Weight
9 lb/100 ft
Weight per each
0.09
Carton
500
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
These alternate items can be purchased instead of ALF12500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALF12500.

Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Alum...
  • Our Part #: RALF12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5602-60-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($316.20)
RALF12 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.63

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ALF12500, though they may not be 100% alike.

Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.6...
  • Our Part #: ALF12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55082103
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($63.24)
ALF12 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.63

Each

QTY:
Each
Add
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 1/2 In Trade Size, 0....
  • Our Part #: ALF12PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALF12PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.63)
ALF12PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.63

Each

QTY:
Each
Add

* All prices subject to change.