ALF121000 - 1/2" Alu Flexible Conduit 1000'

Flexible Conduit

  • $0.95 (Each)
  • $0.95 (Each)

  • $94.86 (Per 100)

  • $948.60 (Per 1,000)

In-Stock: 1,000 available locally (Plano, TX) (change location)
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
ALF121000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082104
Description
1/2" Alu Flexible Conduit 1000'
Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 1000 FT Length, Aluminum, 4 In Bend Radius, 9 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042621 / 00032886042621
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Reel
$948.60 (Per 1,000)
Stock Availability
Plano
1,000 (Check another store)
DFW RDC
2,000
All Stores
29,883
Resources
Images
 
 
ALF121000 - Small Image
 
ALF121000 - Large Image
Attachments
 
 
ALF121000 - Specification Sheet
Other Links
 
 
ALF121000 - Other
 
ALF121000 - Other
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
Aluminum
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1/2 in Trade Size, 0.86 to 0.92 in Conduit Outer Diameter, 0.625 to 0.645 in Conduit Inner Diameter, 1000 ft Length, Aluminum, 4 in Bend Radius, 9 lb/100 ft
Short Description
Flexible Conduit, 1/2 in x 1000 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
1/2" ALU FLEXIBLE CONDUIT 1000'
extra long description
SWC 55082104 Alflexâ„¢ Type RWA Red
Additional Information
Conduit Outer Diameter
0.86 to 0.92 in
Conduit Inner Diameter
0.625 to 0.645 in
Bend Radius
4 in
package quantity
1000 CT
Made in USA
yes
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
outside diameter
890
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082104
GTIN
00032886042621
UPC
032886042621
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
1/2 in
Packaging
Weight
9 lb/100 ft
Weight per each
0.09
Carton
1000
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALF121000.
Jump To:

Similar Items

Similar items are close alternatives to ALF121000, though they may not be 100% alike.

Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.6...
  • Our Part #: ALF12
  • Plano Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55082103
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($94.86) ·
ALF12 - Flexible Conduit

Plano Availability: In Stock

Total Availability: In Stock

Book Price

$0.95

Each

QTY:
Each
Add
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 1/2 In Trade Size, 0....
  • Our Part #: ALF12PCS
  • Plano Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALF12PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.95) ·
ALF12PCS - Flexible Conduit

Plano Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat